Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 30mm, 7-7/8" L, 7/8" Thick
Mfr # WS-30
Zoro # G6126779
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric Metric
- Number of Points 12
- Tether Capable Not Tether Capable
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WS-30
- Zoro # G6126779
- UPC # 702535897895
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 1 3/16 in |
Overall Length | 8 in |
Head Size | 30 mm |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | Metric |
Number of Points | 12 |
Tether Capable | Not Tether Capable |
Head Thickness | 7/8 in |
Finish | Natural |
Offset | None |
Standards | FM Approved, NFPA Member 2015-2016 |
Measurement Type | Metric |
Corrosion Resistant | Yes |
Nonsparking | Yes |
Insulated | No |
Non-Magnetic | Yes |
Head Type | Standard |
Tether Style | Not Tether Capable |
Material | Aluminum, Bronze |
Head Offset Angle | 0 Degrees |
Weight | 1.1 lb |
Box End Type | 12-Point Box End |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 30 mm, Overall Length 8 in, 0 Degrees , Head Thickness 7/8 in, Metric, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.M. ARNOLD SNOW-PRO HEAD W/SCRAPER HANDLE (ARWM-903)
- MILWAUKEE TOOL Vacuum Tool Storage Bag (49-90-2019)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Compact Impact Wrench with Pin Detent (Tool Only) (2855P-20)
- TITAN RATCHET 1/2" DR FINGER (TL12092)
- AMPCO SAFETY TOOLS Striking Wrench, 58mm, 11-1/4" L, 12 Points (WS-58)
- AMPCO SAFETY TOOLS Striking Wrench, 1-1/8", 7" L, 13/16" Thick (WS-1-1/8)
- AMPCO SAFETY TOOLS Striking Wrench, 1-1/16", 7" L, 13/16"Thick (WS-1-1/16)
- AMPCO SAFETY TOOLS Striking Wrench, 24mm, 6-5/16" L, 3/4"Thick (WS-24)
- AMPCO SAFETY TOOLS Striking Wrench, 19mm, 6-5/16" L, 3/4"Thick (WS-19)
- AMPCO SAFETY TOOLS Striking Wrench, 15/16", 7-3/4"L, 7/8"Thick (WSO-15/16)
- URREA Black flat strike wrench 12 point, 2-5/16" opening size. (2737SW)
- Ampco Safety Tools Striking and Slugging Wrenches