Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 3-7/8", 15-1/2" L, 2"Thick
Mfr # WS-3-7/8
Zoro # G5915056
Free Shipping & Returns
$896.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric SAE
- Number of Points 12
- Nominal Size 3 7/8 in
- Tether Capable Not Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # WS-3-7/8
- Zoro # G5915056
- UPC # 702535898823
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 3 7/8 in |
Overall Length | 15 in |
Head Size | 3 7/8 in |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | SAE |
Number of Points | 12 |
Tether Capable | Not Tether Capable |
Offset | None |
Finish | Natural |
Head Thickness | 2 in |
Standards | FM Approved, NFPA Member 2015-2016 |
Insulated | No |
Head Type | Standard |
Measurement Type | SAE |
Non-Magnetic | Yes |
Weight | 12.1 lb |
Head Offset Angle | 0 Degrees |
Tether Style | Not Tether Capable |
Material | Aluminum, Bronze |
Box End Type | 12-Point Box End |
Corrosion Resistant | Yes |
Nonsparking | Yes |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 3 7/8 in, Overall Length 15 in, 0 Degrees , Head Thickness 2 in, SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Roller Head Pipe Stand, 2 to 36 In. (AR99)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #3 (44073)
- DIABLO Diablo 10" Csb Value Pack (D104040VP)
- MILWAUKEE TOOL Brush Spring (23-52-0240)
- AMPCO SAFETY TOOLS Striking Wrench, 24mm, 7-3/4" L, 7/8" Thick (WSO-24)
- AMPCO SAFETY TOOLS Striking Wrench, 6 Pt, 1-7/8 x 10-5/8 in (WS-1811A)
- AMPCO SAFETY TOOLS Striking Wrench, 19mm, 6-5/16" L, 3/4"Thick (WS-19)
- AMPCO SAFETY TOOLS Striking Wrench, 30mm, 7-7/8" L, 7/8" Thick (WS-30)
- AMPCO SAFETY TOOLS Striking Wrench, 32mm, 7-7/8" L, 7/8" Thick (WS-32)
- AMPCO SAFETY TOOLS Striking Wrench, 1-5/8", 9" L, 15/16" Thick (WS-1-5/8)
- URREA 12-Point Blanck Offset Striking Wrench, 1-3/8"opening size. (2622SW)
- Ampco Safety Tools Striking and Slugging Wrenches