Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 3-5/8", 15-1/2" L, 2"Thick
Mfr # WS-3-5/8
Zoro # G5915071
product price: $948.99
/ea
Free Shipping & Returns
$948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric SAE
- Number of Points 12
- Nominal Size 3 5/8 in
- Tether Capable Not Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WS-3-5/8
- Zoro # G5915071
- UPC # 702535898809
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 3 5/8 in |
Overall Length | 15 in |
Head Size | 3 5/8 in |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | SAE |
Number of Points | 12 |
Tether Capable | Not Tether Capable |
Head Thickness | 2 in |
Offset | None |
Finish | Natural |
Standards | FM Approved, NFPA Member 2015-2016 |
Measurement Type | SAE |
Material | Aluminum, Bronze |
Corrosion Resistant | Yes |
Non-Magnetic | Yes |
Box End Type | 12-Point Box End |
Head Type | Standard |
Nonsparking | Yes |
Insulated | No |
Weight | 12.9 lb |
Tether Style | Not Tether Capable |
Head Offset Angle | 0 Degrees |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 3 5/8 in, Overall Length 15 in, 0 Degrees , Head Thickness 2 in, SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 14 Mm Industrial Grade Metric Short L-Type Hex Key (49-14)
- DRILL AMERICA HSS Spiral Point Tap, 5/8"-11, 3 Flutes (DWT57230)
- RIDGID 1/4-20 X 3/4 Screws, PK5 (94332)
- GATOR TOOLS Gator Tools 60" Square End GatorLoy (GF11271)
- AMPCO SAFETY TOOLS Striking Wrench, 3-1/4", 14-3/16" L (WS-3-1/4)
- AMPCO SAFETY TOOLS Striking Wrench, 120mm, 22" L, 2-3/4" Thick (WSO-120)
- AMPCO SAFETY TOOLS Striking Wrench, Straight, 2 in., 10-5/8 L (WS-1812)
- AMPCO SAFETY TOOLS Striking Wrench, 1-1/4", 7-7/8"L, 7/8"Thick (WS-1-1/4)
- AMPCO SAFETY TOOLS Striking Wrench, 7/8", 6-5/16" L, 3/4"Thick (WS-7/8)
- AMPCO SAFETY TOOLS Striking Wrench, 1-15/16", 11-1/4" L (WSO-1-15/16)
- WILLIAMS Williams Offset Striking Wrench, 3-3/4", 95mm (8819BW)
- Ampco Safety Tools Wrenches