Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 3-3/4", 15-1/2" L, 2"Thick
Mfr # WS-3-3/4
Zoro # G5915065
Free Shipping & Returns
$948.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric SAE
- Number of Points 12
- Nominal Size 3 3/4 in
- Tether Capable Not Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # WS-3-3/4
- Zoro # G5915065
- UPC # 702535898816
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 3 3/4 in |
Overall Length | 15 in |
Head Size | 3 3/4 in |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | SAE |
Number of Points | 12 |
Tether Capable | Not Tether Capable |
Offset | None |
Finish | Natural |
Head Thickness | 2 in |
Standards | FM Approved, NFPA Member 2015-2016 |
Material | Aluminum, Bronze |
Non-Magnetic | Yes |
Weight | 12.5 lb |
Corrosion Resistant | Yes |
Insulated | No |
Nonsparking | Yes |
Head Offset Angle | 0 Degrees |
Tether Style | Not Tether Capable |
Measurement Type | SAE |
Box End Type | 12-Point Box End |
Head Type | Standard |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 3 3/4 in, Overall Length 15 in, 0 Degrees , Head Thickness 2 in, SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 3 in Size, Standard Socket, black oxide (8896)
- YG-1 TOOL CO 3 Flute Spiral Pointed Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T4283C)
- MILWAUKEE TOOL 4 in. Diamond Ultra Wet Core Bit (48-17-5040)
- MAKITA Portable Band Saw, 18V DC, 44 7/8 in Blade Length (XBP02TX)
- AMPCO SAFETY TOOLS Striking Wrench, 46mm, 9-1/16" L (WS-46)
- AMPCO SAFETY TOOLS Striking Wrench, 3/4", 6-5/16" L, 3/4"Thick (WS-3/4)
- AMPCO SAFETY TOOLS Striking Wrench, 1-13/16", 9"L, 15/16"Thick (WS-1-13/16)
- AMPCO SAFETY TOOLS Striking Wrench, 27mm, 7-1/8"L, 13/16"Thick (WS-27)
- AMPCO SAFETY TOOLS Striking Wrench, 1-7/16", 7-7/8" L (WS-1-7/16)
- AMPCO SAFETY TOOLS Striking Wrench, 2-1/8", 10"L, 1-1/8"Thick (WS-2-1/8)
- URREA Black flat strike wrench 12 point, 1-1/8"opening size. (2718SWH)
- Ampco Safety Tools Striking and Slugging Wrenches