Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 3-1/8", 15-3/4" L, 2"Thick
Mfr # WSO-3-1/8
Zoro # G5914067
product price: $1,324.99
/ea
Free Shipping & Returns
$1,324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric SAE
- Number of Points 0
- Tether Capable Not Tether Capable
- Overall Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WSO-3-1/8
- Zoro # G5914067
- UPC # 702535899844
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 3 1/8 in |
Overall Length | 16 in |
Head Size | 3 1/8 in |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | SAE |
Number of Points | 0 |
Tether Capable | Not Tether Capable |
Offset | None |
Head Thickness | 2 in |
Finish | Natural |
Standards | FM Approved, NFPA Member 2015-2016 |
Non-Magnetic | Yes |
Weight | 13.4 lb |
Opening Type | Rounded |
Corrosion Resistant | Yes |
Opening Angle (Deg.) | 15 Degrees |
Head Offset Angle | 15 Degrees |
Head Type | Standard |
Tether Style | Not Tether Capable |
Measurement Type | SAE |
Nonsparking | Yes |
Material | Aluminum, Bronze |
Insulated | No |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 3 1/8 in, Overall Length 16 in, 15 Degrees , Head Thickness 2 in, SAE, Rounded, Standard, 15 Degrees , Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Socket Wrench Set, 3/8 in Drive Size, (25) 12-Point, (26) 6-Point, (6) 8-Point, 125-Piece (6XZ82)
- PROTO 1/2 in Drive, Triple Square Metric Socket, 12 Points (J5423MN)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-27-5PK)
- MAYHEW SCRAPER 1 1/8"-18" (32010)
- AMPCO SAFETY TOOLS Striking Wrench, 2-1/8", 10"L, 1-1/8"Thick (WS-2-1/8)
- AMPCO SAFETY TOOLS Striking Wrench, 3/4", 6-5/16" L, 3/4"Thick (WS-3/4)
- AMPCO SAFETY TOOLS Striking Wrench, 1-1/16", 7" L, 13/16"Thick (WS-1-1/16)
- AMPCO SAFETY TOOLS Striking Wrench, 55mm, 10-1/16" L (WS-55)
- AMPCO SAFETY TOOLS Striking Wrench, 1-5/8", 9" L, 15/16" Thick (WS-1-5/8)
- AMPCO SAFETY TOOLS Striking Wrench, 15/16", 7-3/4"L, 7/8"Thick (WSO-15/16)
- URREA Black flat strike wrench 12 point, 1-5/8"opening size. (2726SWH)
- Ampco Safety Tools Striking and Slugging Wrenches