Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 3-1/4", 14-3/16" L
Mfr # WS-3-1/4
Zoro # G5915108
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric SAE
- Number of Points 12
- Tether Capable Not Tether Capable
- Overall Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WS-3-1/4
- Zoro # G5915108
- UPC # 702535898779
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 3 1/4 in |
Overall Length | 14 in |
Head Size | 3 1/4 in |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | SAE |
Number of Points | 12 |
Tether Capable | Not Tether Capable |
Head Thickness | 1 1/2 in |
Finish | Natural |
Offset | None |
Standards | FM Approved, NFPA Member 2015-2016 |
Material | Aluminum, Bronze |
Insulated | No |
Non-Magnetic | Yes |
Measurement Type | SAE |
Head Type | Standard |
Weight | 8.5 lb |
Tether Style | Not Tether Capable |
Corrosion Resistant | Yes |
Box End Type | 12-Point Box End |
Head Offset Angle | 0 Degrees |
Nonsparking | Yes |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 3 1/4 in, Overall Length 14 in, 0 Degrees , Head Thickness 1 1/2 in, SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Sliding T-Bevel, Bamboo, SS, 10 in (1926-1000)
- DREMEL Diamond Point (9929)
- CENTURY DRILL & TOOL 5 ft. 4-1/2" L, Band Saw Blade (15605)
- MICRO 100 Router (Metric) Single Flute (SFAM-050025)
- AMPCO SAFETY TOOLS Striking Wrench, 6 Pt, 1-5/16 x 7-1/2 in (WS-1808A)
- AMPCO SAFETY TOOLS Striking Wrench, 27mm, 7-1/8"L, 13/16"Thick (WS-27)
- AMPCO SAFETY TOOLS Striking Wrench, 24mm, 6-5/16" L, 3/4"Thick (WS-24)
- AMPCO SAFETY TOOLS Striking Wrench, 120mm, 22" L, 2-3/4" Thick (WSO-120)
- AMPCO SAFETY TOOLS Striking Wrench, 1-5/8", 9" L, 15/16" Thick (WS-1-5/8)
- AMPCO SAFETY TOOLS Striking Wrench, 3/4", 6-5/16" L, 3/4"Thick (WS-3/4)
- URREA Black flat strike wrench 12 point, 2-9/16" opening size. (2741SW)
- Ampco Safety Tools Wrenches