Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 3-1/2", 20" L, 2-1/4"Thick
Mfr # WSO-3-1/2
Zoro # G5914030
product price: $1,491.99
/ea
Free Shipping & Returns
$1,491.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric SAE
- Number of Points 0
- Tether Capable Not Tether Capable
- Overall Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WSO-3-1/2
- Zoro # G5914030
- UPC # 702535899875
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 3 1/2 in |
Overall Length | 20 in |
Head Size | 3 1/2 in |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | SAE |
Number of Points | 0 |
Tether Capable | Not Tether Capable |
Finish | Natural |
Offset | None |
Head Thickness | 2 1/4 in |
Standards | FM Approved, NFPA Member 2015-2016 |
Opening Angle (Deg.) | 15 Degrees |
Head Offset Angle | 15 Degrees |
Insulated | No |
Material | Aluminum, Bronze |
Tether Style | Not Tether Capable |
Opening Type | Rounded |
Head Type | Standard |
Weight | 32 lb |
Corrosion Resistant | Yes |
Nonsparking | Yes |
Non-Magnetic | Yes |
Measurement Type | SAE |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 3 1/2 in, Overall Length 20 in, 15 Degrees , Head Thickness 2 1/4 in, SAE, Rounded, Standard, 15 Degrees , Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Torx® Bit Socket T40 (80451)
- EVOLUTION 14" Stainless Steel Cutting Blade, 1" Arbor (14BLADESSN)
- WALTER Spiral Flute Taps, HSS-E Machine Tap, TC115-M2-C0-WY80FC, Thread Profi (TC115-M2-C0-WY80FC)
- KNAPE & VOGT Knape & Vogt KV1194 WH Adjustable Closet Shelf Rod Support; White (KV1194 WH)
- AMPCO SAFETY TOOLS Striking Wrench, 1-15/16", 11-1/4" L (WSO-1-15/16)
- AMPCO SAFETY TOOLS Striking Wrench, 55mm, 10-1/16" L (WS-55)
- AMPCO SAFETY TOOLS Striking Wrench, 7/8", 6-5/16" L, 3/4"Thick (WS-7/8)
- AMPCO SAFETY TOOLS Striking Wrench, 27mm, 7-1/8"L, 13/16"Thick (WS-27)
- AMPCO SAFETY TOOLS Striking Wrench, 6 Pt, 1-5/16 x 7-1/2 in (WS-1808A)
- AMPCO SAFETY TOOLS Striking Wrench, 1-1/16", 7" L, 13/16"Thick (WS-1-1/16)
- PAHWA QTi Non Sparking, Non Magnetic Slogging Open Wrench - 2-1/8" (SO-2052)
- Ampco Safety Tools Wrenches