Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 28mm, 9" L, 15/16" Thick
Mfr # WSO-28
Zoro # G5914861
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric Metric
- Number of Points 0
- Tether Capable Not Tether Capable
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WSO-28
- Zoro # G5914861
- UPC # 702535899011
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 1 7/64 in |
Overall Length | 9 in |
Head Size | 28 mm |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | Metric |
Number of Points | 0 |
Tether Capable | Not Tether Capable |
Head Thickness | 15/16 in |
Offset | None |
Finish | Natural |
Standards | FM Approved, NFPA Member 2015-2016 |
Material | Aluminum, Bronze |
Head Offset Angle | 15 Degrees |
Opening Type | Rounded |
Weight | 1.7 lb |
Nonsparking | Yes |
Insulated | No |
Non-Magnetic | Yes |
Opening Angle (Deg.) | 15 Degrees |
Corrosion Resistant | Yes |
Measurement Type | Metric |
Head Type | Standard |
Tether Style | Not Tether Capable |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 28 mm, Overall Length 9 in, 15 Degrees , Head Thickness 15/16 in, Metric, Rounded, Standard, 15 Degrees , Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Adjustable Spud Wrench, 16" (216)
- MALCO FP1 8 in. Fencing Pliers (FP1)
- PROTO 3/4 in Drive Impact Socket 1 5/8 in Size 6 pt Deep Depth, Black Oxide (J07526L)
- DRILL AMERICA 1" HSS Straight Flute Hand Reamer (DWRRHD1INCH)
- AMPCO SAFETY TOOLS Striking Wrench, 120mm, 22" L, 2-3/4" Thick (WSO-120)
- AMPCO SAFETY TOOLS Striking Wrench, 7/8", 6-5/16" L, 3/4"Thick (WS-7/8)
- AMPCO SAFETY TOOLS Striking Wrench, 1-7/16", 7-7/8" L (WS-1-7/16)
- AMPCO SAFETY TOOLS Striking Wrench, 1-15/16", 11-1/4" L (WSO-1-15/16)
- AMPCO SAFETY TOOLS Striking Wrench, 1-5/8", 9" L, 15/16" Thick (WS-1-5/8)
- AMPCO SAFETY TOOLS Striking Wrench, 46mm, 9-1/16" L (WS-46)
- GRAY TOOLS 3-1/8" Striking Face Box Wrench, 45° Offset Head (66899)
- Ampco Safety Tools Striking and Slugging Wrenches