Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 2-7/8", 15-3/4" L, 2"Thick
Mfr # WSO-2-7/8
Zoro # G5914091
Free Shipping & Returns
$856.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric SAE
- Number of Points 0
- Tether Capable Not Tether Capable
- Overall Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # WSO-2-7/8
- Zoro # G5914091
- UPC # 702535899813
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 2 7/8 in |
Overall Length | 16 in |
Head Size | 2 7/8 in |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | SAE |
Number of Points | 0 |
Tether Capable | Not Tether Capable |
Offset | None |
Head Thickness | 2 in |
Finish | Natural |
Standards | FM Approved, NFPA Member 2015-2016 |
Insulated | No |
Head Type | Standard |
Opening Type | Rounded |
Non-Magnetic | Yes |
Corrosion Resistant | Yes |
Weight | 13.4 lb |
Measurement Type | SAE |
Nonsparking | Yes |
Tether Style | Not Tether Capable |
Head Offset Angle | 15 Degrees |
Material | Aluminum, Bronze |
Opening Angle (Deg.) | 15 Degrees |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 2 7/8 in, Overall Length 16 in, 15 Degrees , Head Thickness 2 in, SAE, Rounded, Standard, 15 Degrees , Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER 36 in L 5 in Cap. Aluminum Straight Pipe Wrench (70163)
- VISEE LEDMagnifier, 3x, TouchControlled3LEDlight, Recharge, Gray, SmoliaTZCGray (Smolia TZC Gray)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.041 (111104100)
- DRILL AMERICA B Cobalt Jobber Length Drill Bit (DWDCOB)
- AMPCO SAFETY TOOLS Striking Wrench, 1-7/16", 7-7/8" L (WS-1-7/16)
- AMPCO SAFETY TOOLS Striking Wrench, Straight, 2 in., 10-5/8 L (WS-1812)
- AMPCO SAFETY TOOLS Striking Wrench, 7/8", 6-5/16" L, 3/4"Thick (WS-7/8)
- AMPCO SAFETY TOOLS Striking Wrench, 2", 10" L, 1-1/8" Thick (WS-2)
- AMPCO SAFETY TOOLS Striking Wrench, 6 Pt, 1-7/8 x 10-5/8 in (WS-1811A)
- AMPCO SAFETY TOOLS Striking Wrench, 24mm, 6-5/16" L, 3/4"Thick (WS-24)
- AMPCO SAFETY TOOLS Striking Wrench, 58mm, 11-1/4" L, 12 Points (WS-58)
- Ampco Safety Tools Wrenches