Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 2-5/16", 11-1/4" L
Mfr # WS-2-5/16
Zoro # G5915205
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric SAE
- Number of Points 12
- Tether Capable Not Tether Capable
- Overall Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WS-2-5/16
- Zoro # G5915205
- UPC # 702535898663
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 2 5/16 in |
Overall Length | 11 in |
Head Size | 2 5/16 in |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | SAE |
Number of Points | 12 |
Tether Capable | Not Tether Capable |
Head Thickness | 1 1/4 in |
Offset | None |
Finish | Natural |
Standards | FM Approved, NFPA Member 2015-2016 |
Nonsparking | Yes |
Head Type | Standard |
Non-Magnetic | Yes |
Weight | 4 lb |
Measurement Type | SAE |
Tether Style | Not Tether Capable |
Corrosion Resistant | Yes |
Box End Type | 12-Point Box End |
Material | Aluminum, Bronze |
Head Offset Angle | 0 Degrees |
Insulated | No |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 2 5/16 in, Overall Length 11 in, 0 Degrees , Head Thickness 1 1/4 in, SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive, Deep Fract Master Set, 29pc., 3/4"-2-1/2", SAE Socket, 6 Points (8029D)
- EKLIND 40MM PWR T Hex Key (64640)
- APEX TOOL GROUP 13Mm Ratcheting Open End Wrench (85513)
- PROTO Combination Wrench, SAE, 3/4in Size (J1224SPL)
- AMPCO SAFETY TOOLS Striking Wrench, 46mm, 9-1/16" L (WS-46)
- AMPCO SAFETY TOOLS Striking Wrench, 1-15/16", 11-1/4" L (WSO-1-15/16)
- AMPCO SAFETY TOOLS Striking Wrench, 15/16", 7-3/4"L, 7/8"Thick (WSO-15/16)
- AMPCO SAFETY TOOLS Striking Wrench, 24mm, 6-5/16" L, 3/4"Thick (WS-24)
- AMPCO SAFETY TOOLS Striking Wrench, 1-1/4", 7-7/8"L, 7/8"Thick (WS-1-1/4)
- AMPCO SAFETY TOOLS Striking Wrench, 7/8", 6-5/16" L, 3/4"Thick (WS-7/8)
- MARTIN TOOLS SPROCKET & GEAR WR STRIKNG FACE BOX 1-5/8 12 PT IMP (MT8810)
- Ampco Safety Tools Striking and Slugging Wrenches