Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 2-15/16", 13" L
Mfr # WS-2-15/16
Zoro # G5915135
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric SAE
- Number of Points 12
- Tether Capable Not Tether Capable
- Overall Length 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WS-2-15/16
- Zoro # G5915135
- UPC # 702535898748
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 2 15/16 in |
Overall Length | 13 in |
Head Size | 2 15/16 in |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | SAE |
Number of Points | 12 |
Tether Capable | Not Tether Capable |
Head Thickness | 1 1/2 in |
Finish | Natural |
Offset | None |
Standards | FM Approved, NFPA Member 2015-2016 |
Tether Style | Not Tether Capable |
Non-Magnetic | Yes |
Head Offset Angle | 0 Degrees |
Weight | 6.2 lb |
Insulated | No |
Measurement Type | SAE |
Head Type | Standard |
Corrosion Resistant | Yes |
Box End Type | 12-Point Box End |
Nonsparking | Yes |
Material | Aluminum, Bronze |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 2 15/16 in, Overall Length 13 in, 0 Degrees , Head Thickness 1 1/2 in, SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT3 Inside To MT5 Outside Drill Sleeve (3900-1849)
- RIDGID Universal Leg Tray and Stand (92457)
- HUSQVARNA Handheld Coring Drill, 120VAC, 13.0A, 6" (DM220)
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 7/10 TPI, 0.032" Thick, Carbide Grit (7' 9" - ZCG070 TCG GMC)
- AMPCO SAFETY TOOLS Striking Wrench, 1-1/16", 7" L, 13/16"Thick (WS-1-1/16)
- AMPCO SAFETY TOOLS Striking Wrench, 3/4", 6-5/16" L, 3/4"Thick (WS-3/4)
- AMPCO SAFETY TOOLS Striking Wrench, 15/16", 7-3/4"L, 7/8"Thick (WSO-15/16)
- AMPCO SAFETY TOOLS Striking Wrench, 58mm, 11-1/4" L, 12 Points (WS-58)
- AMPCO SAFETY TOOLS Striking Wrench, 55mm, 10-1/16" L (WS-55)
- AMPCO SAFETY TOOLS Striking Wrench, Straight, 2 in., 10-5/8 L (WS-1812)
- GRAY TOOLS 2" Strike-free Leverage Wrench, 45° Offset Head (66664)
- Ampco Safety Tools Wrenches