Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 2-1/2", 11-1/4"L, 12Points
Mfr # WS-2-1/2
Zoro # G5915187
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric SAE
- Number of Points 12
- Tether Capable Not Tether Capable
- Overall Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # WS-2-1/2
- Zoro # G5915187
- UPC # 702535898694
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 2 1/2 in |
Overall Length | 11 in |
Head Size | 2 1/2 in |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | SAE |
Number of Points | 12 |
Tether Capable | Not Tether Capable |
Head Thickness | 1 1/4 in |
Finish | Natural |
Offset | None |
Standards | FM Approved, NFPA Member 2015-2016 |
Material | Aluminum, Bronze |
Measurement Type | SAE |
Insulated | No |
Nonsparking | Yes |
Head Offset Angle | 0 Degrees |
Tether Style | Not Tether Capable |
Corrosion Resistant | Yes |
Weight | 4 lb |
Box End Type | 12-Point Box End |
Head Type | Standard |
Non-Magnetic | Yes |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 2 1/2 in, Overall Length 11 in, 0 Degrees , Head Thickness 1 1/4 in, SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Diehead, Cmpl 12R 3/4 Hs Nptss (37530)
- PROTO 3/4 in Drive Impact Socket 15/16 in Size 6 pt Deep Depth, Black Oxide (J07515L)
- CRESCENT NICHOLSON 5-1/4" Double Cut Thin Rectangular Tungsten Point File - Boxed (02373NN)
- RIDGID Grip, Handle 544 (61605)
- AMPCO SAFETY TOOLS Striking Wrench, 27mm, 7-1/8"L, 13/16"Thick (WS-27)
- AMPCO SAFETY TOOLS Striking Wrench, 2", 10" L, 1-1/8" Thick (WS-2)
- AMPCO SAFETY TOOLS Striking Wrench, 2-1/8", 10"L, 1-1/8"Thick (WS-2-1/8)
- AMPCO SAFETY TOOLS Striking Wrench, Straight, 1-13/16, 9-7/8 L (WS-1811)
- AMPCO SAFETY TOOLS Striking Wrench, 55mm, 10-1/16" L (WS-55)
- AMPCO SAFETY TOOLS Striking Wrench, 19mm, 6-5/16" L, 3/4"Thick (WS-19)
- URREA 12-Point Blanck Offset Striking Wrench, 2-3/4"opening size. (2644SW)
- Ampco Safety Tools Wrenches