Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 2", 10" L, 1-1/8" Thick
Mfr # WS-2
Zoro # G6126611
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric SAE
- Number of Points 12
- Tether Capable Not Tether Capable
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WS-2
- Zoro # G6126611
- UPC # 702535898618
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 2 in |
Overall Length | 10 in |
Head Size | 2 in |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | SAE |
Number of Points | 12 |
Tether Capable | Not Tether Capable |
Offset | None |
Finish | Natural |
Head Thickness | 1 1/8 in |
Standards | FM Approved, NFPA Member 2015-2016 |
Weight | 2.7 lb |
Nonsparking | Yes |
Head Offset Angle | 0 Degrees |
Box End Type | 12-Point Box End |
Insulated | No |
Material | Aluminum, Bronze |
Tether Style | Not Tether Capable |
Non-Magnetic | Yes |
Corrosion Resistant | Yes |
Measurement Type | SAE |
Head Type | Standard |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 2 in, Overall Length 10 in, 0 Degrees , Head Thickness 1 1/8 in, SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/16 - 1/2 HSS Jobber Drill Bit Set, Number of Pieces: 29 (DWD29J-PC)
- WESTWARD General Purpose Pozidriv Screwdriver #4 Round (401K94)
- KIPP Adjustable Handle w Push Button, Sz: 2, 1/4-20X15, Plastic Black, Comp: Stainless Steel, Button: Red (K0270.712A2X15)
- TEKTON 1/2 in. Drive, Metric Crowfoot Wrench Chrome (WCF24027)
- AMPCO SAFETY TOOLS Striking Wrench, 2-1/8", 10"L, 1-1/8"Thick (WS-2-1/8)
- AMPCO SAFETY TOOLS Striking Wrench, 1-1/4", 7-7/8"L, 7/8"Thick (WS-1-1/4)
- AMPCO SAFETY TOOLS Striking Wrench, 27mm, 7-1/8"L, 13/16"Thick (WS-27)
- AMPCO SAFETY TOOLS Striking Wrench, 1-7/16", 7-7/8" L (WS-1-7/16)
- AMPCO SAFETY TOOLS Striking Wrench, 6 Pt, 1-1/2 x 8-3/4 in (WS-1809A)
- AMPCO SAFETY TOOLS Striking Wrench, 1-1/16", 7" L, 13/16"Thick (WS-1-1/16)
- AMPCO SAFETY TOOLS Striking Wrench, 30mm, 7-7/8" L, 7/8" Thick (WS-30)
- Ampco Safety Tools Wrenches