Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 19mm, 6-5/16" L, 3/4"Thick
Mfr # WS-19
Zoro # G5915850
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric Metric
- Number of Points 12
- Tether Capable Not Tether Capable
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WS-19
- Zoro # G5915850
- UPC # 702535897826
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 3/4 in |
Overall Length | 6 in |
Head Size | 19 mm |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | Metric |
Number of Points | 12 |
Tether Capable | Not Tether Capable |
Finish | Natural |
Offset | None |
Head Thickness | 3/4 in |
Standards | FM Approved, NFPA Member 2015-2016 |
Nonsparking | Yes |
Insulated | No |
Head Type | Standard |
Non-Magnetic | Yes |
Head Offset Angle | 0 Degrees |
Tether Style | Not Tether Capable |
Measurement Type | Metric |
Corrosion Resistant | Yes |
Weight | 0.6 lb |
Box End Type | 12-Point Box End |
Material | Aluminum, Bronze |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 19 mm, Overall Length 6 in, 0 Degrees , Head Thickness 3/4 in, Metric, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 7/16 in. (80039)
- MORSE Band Saw Blade, 9 ft. 5 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEG083C1014MAT-9' 5)
- KLEIN TOOLS Slim-Tip Insulated Screwdriver, #2 Phillips, 4-Inch Round Shank (6934INS)
- DRILL AMERICA 1"-16 Carbon Steel Hex Die (DWTSH1-16)
- AMPCO SAFETY TOOLS Striking Wrench, 6 Pt, 1-7/8 x 10-5/8 in (WS-1811A)
- AMPCO SAFETY TOOLS Striking Wrench, 24mm, 7-3/4" L, 7/8" Thick (WSO-24)
- AMPCO SAFETY TOOLS Striking Wrench, 58mm, 11-1/4" L, 12 Points (WS-58)
- AMPCO SAFETY TOOLS Striking Wrench, 27mm, 7-1/8"L, 13/16"Thick (WS-27)
- AMPCO SAFETY TOOLS Striking Wrench, 6 Pt, 1-5/16 x 7-1/2 in (WS-1808A)
- AMPCO SAFETY TOOLS Striking Wrench, 55mm, 10-1/16" L (WS-55)
- Ampco Safety Tools Wrenches