Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 145mm, 22-1/16" L
Mfr # WS-145
Zoro # G5915351
product price: $3,825.99
/ea
Free Shipping & Returns
$3,825.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric Metric
- Number of Points 12
- Tether Capable Not Tether Capable
- Overall Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WS-145
- Zoro # G5915351
- UPC # 702535898403
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 5 45/64 in |
Overall Length | 22 in |
Head Size | 145 mm |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | Metric |
Number of Points | 12 |
Tether Capable | Not Tether Capable |
Head Thickness | 2 11/16 in |
Offset | None |
Finish | Natural |
Standards | FM Approved, NFPA Member 2015-2016 |
Head Offset Angle | 0 Degrees |
Corrosion Resistant | Yes |
Material | Aluminum, Bronze |
Measurement Type | Metric |
Non-Magnetic | Yes |
Box End Type | 12-Point Box End |
Nonsparking | Yes |
Weight | 46.85 lb |
Insulated | No |
Head Type | Standard |
Tether Style | Not Tether Capable |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 145 mm, Overall Length 22 in, 0 Degrees , Head Thickness 2 11/16 in, Metric, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Universal Socket 14mm 6 Point 51mm 3/8 Sq. Drive (3440M-14)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 36mm 12 pt Metric Socket, 12 Points (40336)
- GREENLEE In-Line Crimp Tool, Li-Ion, 6 tons Force (EK622LX11)
- CLEVELAND Chucking Reamer Set, 29 PC, 1/16-1/2x64ths (C00964)
- AMPCO SAFETY TOOLS Striking Wrench, 7/8", 6-5/16" L, 3/4"Thick (WS-7/8)
- AMPCO SAFETY TOOLS Striking Wrench, 58mm, 11-1/4" L, 12 Points (WS-58)
- AMPCO SAFETY TOOLS Striking Wrench, 3/4", 6-5/16" L, 3/4"Thick (WS-3/4)
- AMPCO SAFETY TOOLS Striking Wrench, 15/16", 7-3/4"L, 7/8"Thick (WSO-15/16)
- AMPCO SAFETY TOOLS Striking Wrench, 6 Pt, 1-5/16 x 7-1/2 in (WS-1808A)
- AMPCO SAFETY TOOLS Striking Wrench, 120mm, 22" L, 2-3/4" Thick (WSO-120)
- MARTIN TOOLS 2 1/4 Striking Wrench (1813A)
- Ampco Safety Tools Striking and Slugging Wrenches