Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 1-7/16", 7-7/8" L
Mfr # WS-1-7/16
Zoro # G6126657
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric SAE
- Number of Points 12
- Tether Capable Not Tether Capable
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WS-1-7/16
- Zoro # G6126657
- UPC # 702535898533
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 1 7/16 in |
Overall Length | 8 in |
Head Size | 1 7/16 in |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | SAE |
Number of Points | 12 |
Tether Capable | Not Tether Capable |
Head Thickness | 7/8 in |
Finish | Natural |
Offset | None |
Standards | FM Approved, NFPA Member 2015-2016 |
Non-Magnetic | Yes |
Head Offset Angle | 0 Degrees |
Corrosion Resistant | Yes |
Nonsparking | Yes |
Measurement Type | SAE |
Weight | 1.2 lb |
Box End Type | 12-Point Box End |
Material | Aluminum, Bronze |
Head Type | Standard |
Tether Style | Not Tether Capable |
Insulated | No |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 1 7/16 in, Overall Length 8 in, 0 Degrees , Head Thickness 7/8 in, SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Bench Grinders (31510)
- RIDGID Spade Cutter, 1-3/8 In. W, Steel (T-211)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 15/16 in Size, Deep Socket, Black Phosphate (49-66-6519)
- DRILLCO 63/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E163)
- AMPCO SAFETY TOOLS Striking Wrench, 1-1/4", 7-7/8"L, 7/8"Thick (WS-1-1/4)
- AMPCO SAFETY TOOLS Striking Wrench, 58mm, 11-1/4" L, 12 Points (WS-58)
- AMPCO SAFETY TOOLS Striking Wrench, 120mm, 22" L, 2-3/4" Thick (WSO-120)
- AMPCO SAFETY TOOLS Striking Wrench, 55mm, 10-1/16" L (WS-55)
- AMPCO SAFETY TOOLS Striking Wrench, 30mm, 7-7/8" L, 7/8" Thick (WS-30)
- AMPCO SAFETY TOOLS Striking Wrench, 1-13/16", 9"L, 15/16"Thick (WS-1-13/16)
- WILLIAMS Williams Striking Wrench, 2" (SFH-1812W)
- Ampco Safety Tools Wrenches