Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 1-5/8", 9" L, 15/16" Thick
Mfr # WS-1-5/8
Zoro # G6126639
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric SAE
- Number of Points 12
- Tether Capable Not Tether Capable
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WS-1-5/8
- Zoro # G6126639
- UPC # 702535898564
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 1 5/8 in |
Overall Length | 9 in |
Head Size | 1 5/8 in |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | SAE |
Number of Points | 12 |
Tether Capable | Not Tether Capable |
Offset | None |
Finish | Natural |
Head Thickness | 15/16 in |
Standards | FM Approved, NFPA Member 2015-2016 |
Head Offset Angle | 0 Degrees |
Tether Style | Not Tether Capable |
Nonsparking | Yes |
Insulated | No |
Weight | 1.8 lb |
Material | Aluminum, Bronze |
Box End Type | 12-Point Box End |
Head Type | Standard |
Measurement Type | SAE |
Non-Magnetic | Yes |
Corrosion Resistant | Yes |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 1 5/8 in, Overall Length 9 in, 0 Degrees , Head Thickness 15/16 in, SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Type U Crimping Die, Blue, Cable Range: 400 Kcmil (U32RT)
- CAPRI TOOLS 3/8 in Drive 1/4 in 6-Point SAE Shallow Socket (1-2348)
- TEKTON 3/4 Inch Drive x 37 mm 6-Point Socket (SHD32137)
- CHICAGO PNEUMATIC NEEDLE SCALER (CP7125)
- AMPCO SAFETY TOOLS Striking Wrench, 3/4", 6-5/16" L, 3/4"Thick (WS-3/4)
- AMPCO SAFETY TOOLS Striking Wrench, 1-15/16", 11-1/4" L (WSO-1-15/16)
- AMPCO SAFETY TOOLS Striking Wrench, 1-1/16", 7" L, 13/16"Thick (WS-1-1/16)
- AMPCO SAFETY TOOLS Striking Wrench, 1-7/16", 7-7/8" L (WS-1-7/16)
- AMPCO SAFETY TOOLS Striking Wrench, 58mm, 11-1/4" L, 12 Points (WS-58)
- AMPCO SAFETY TOOLS Striking Wrench, 30mm, 7-7/8" L, 7/8" Thick (WS-30)
- URREA Black flat strike wrench 12 point, 55Mm opening size. (2755SWM)
- Ampco Safety Tools Striking and Slugging Wrenches