Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 1-5/8", 10" L, 1-1/8"Thick
Mfr # WSO-1-5/8
Zoro # G5914295
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric SAE
- Number of Points 0
- Tether Capable Not Tether Capable
- Overall Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # WSO-1-5/8
- Zoro # G5914295
- UPC # 702535899615
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 1 5/8 in |
Overall Length | 10 in |
Head Size | 1 5/8 in |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | SAE |
Number of Points | 0 |
Tether Capable | Not Tether Capable |
Offset | None |
Finish | Natural |
Head Thickness | 1 1/8 in |
Standards | FM Approved, NFPA Member 2015-2016 |
Insulated | No |
Weight | 2.6 lb |
Tether Style | Not Tether Capable |
Nonsparking | Yes |
Opening Angle (Deg.) | 15 Degrees |
Non-Magnetic | Yes |
Head Type | Standard |
Opening Type | Rounded |
Head Offset Angle | 15 Degrees |
Corrosion Resistant | Yes |
Measurement Type | SAE |
Material | Aluminum, Bronze |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 1 5/8 in, Overall Length 10 in, 15 Degrees , Head Thickness 1 1/8 in, SAE, Rounded, Standard, 15 Degrees , Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Wood Drilling Bit, Forstner, 1-7/8" dia. (1966937)
- GREENFIELD THREADING Spiral Point Tap, #10-24, Plug, UNC, 2 Flutes, Bright (356704)
- PROTO 3/4 in Drive Impact Socket 3/4 in Size 6 pt Deep Depth, Black Oxide (J07512L)
- DEWALT 12V-20V Lithium-Ion Battery Charger (DCB115)
- AMPCO SAFETY TOOLS Striking Wrench, 1-1/8", 7" L, 13/16" Thick (WS-1-1/8)
- AMPCO SAFETY TOOLS Striking Wrench, 24mm, 7-3/4" L, 7/8" Thick (WSO-24)
- AMPCO SAFETY TOOLS Striking Wrench, 3-1/4", 14-3/16" L (WS-3-1/4)
- AMPCO SAFETY TOOLS Striking Wrench, 1-1/16", 7" L, 13/16"Thick (WS-1-1/16)
- AMPCO SAFETY TOOLS Striking Wrench, 27mm, 7-1/8"L, 13/16"Thick (WS-27)
- AMPCO SAFETY TOOLS Striking Wrench, 58mm, 11-1/4" L, 12 Points (WS-58)
- URREA Black flat strike wrench 12 point, 2-9/16" opening size. (2741SW)
- Ampco Safety Tools Wrenches