Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 1-13/16", 9"L, 15/16"Thick
Mfr # WS-1-13/16
Zoro # G6126620
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric SAE
- Number of Points 12
- Tether Capable Not Tether Capable
- Overall Length 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WS-1-13/16
- Zoro # G6126620
- UPC # 702535898595
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 1 13/16 in |
Overall Length | 9 in |
Head Size | 1 13/16 in |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | SAE |
Number of Points | 12 |
Tether Capable | Not Tether Capable |
Head Thickness | 15/16 in |
Offset | None |
Finish | Natural |
Standards | FM Approved, NFPA Member 2015-2016 |
Material | Aluminum, Bronze |
Tether Style | Not Tether Capable |
Corrosion Resistant | Yes |
Box End Type | 12-Point Box End |
Head Offset Angle | 0 Degrees |
Measurement Type | SAE |
Weight | 1.7 lb |
Head Type | Standard |
Nonsparking | Yes |
Insulated | No |
Non-Magnetic | Yes |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 1 13/16 in, Overall Length 9 in, 0 Degrees , Head Thickness 15/16 in, SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Spare Parts, Turn Screw STCC9 (STCC9)
- CRAFTSMAN Wrenches, 2-pc Metric Ratcheting Box Wre (CMMT12074)
- RECOIL Straight Flute Hand Tap Plug, 3 Flutes (45055)
- DRILL AMERICA 13/16" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD13/16)
- AMPCO SAFETY TOOLS Striking Wrench, 46mm, 9-1/16" L (WS-46)
- AMPCO SAFETY TOOLS Striking Wrench, 15/16", 7-3/4"L, 7/8"Thick (WSO-15/16)
- AMPCO SAFETY TOOLS Striking Wrench, 27mm, 7-1/8"L, 13/16"Thick (WS-27)
- AMPCO SAFETY TOOLS Striking Wrench, 24mm, 6-5/16" L, 3/4"Thick (WS-24)
- AMPCO SAFETY TOOLS Striking Wrench, 30mm, 7-7/8" L, 7/8" Thick (WS-30)
- AMPCO SAFETY TOOLS Striking Wrench, Straight, 1-13/16, 9-7/8 L (WS-1811)
- AMPCO SAFETY TOOLS Striking Wrench, 58mm, 11-1/4" L, 12 Points (WS-58)
- Ampco Safety Tools Striking and Slugging Wrenches