Shop All Striking and Slugging Wrenches
Ampco Safety Tools
Striking Wrench, 1-1/16", 7" L, 13/16"Thick
Mfr # WS-1-1/16
Zoro # G6126690
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight
- SAE or Metric SAE
- Number of Points 12
- Tether Capable Not Tether Capable
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WS-1-1/16
- Zoro # G6126690
- UPC # 702535898472
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Nominal Size | 1 1/16 in |
Overall Length | 7 in |
Head Size | 1 1/6 in |
Details
Item | Striking Wrench |
Handle Type | Straight |
SAE or Metric | SAE |
Number of Points | 12 |
Tether Capable | Not Tether Capable |
Offset | None |
Head Thickness | 13/16 in |
Finish | Natural |
Standards | FM Approved, NFPA Member 2015-2016 |
Head Offset Angle | 0 Degrees |
Insulated | No |
Measurement Type | SAE |
Non-Magnetic | Yes |
Box End Type | 12-Point Box End |
Weight | 0.7 lb |
Tether Style | Not Tether Capable |
Material | Aluminum, Bronze |
Head Type | Standard |
Corrosion Resistant | Yes |
Nonsparking | Yes |
Description
Striking Wrench, Aluminum, Bronze, Natural, Head Size 1 1/6 in, Overall Length 7 in, 0 Degrees , Head Thickness 13/16 in, SAE, Standard, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, CR, 4.5 In L (CR-101)
- VEGA Socket, Manganese Phosphate, 4" L (22EB4)
- CHICAGO-LATROBE Screw Machine Drill Bit, Q Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48817)
- TITAN Impact Extension Bar, 1" DriveX4" (TIT40144)
- AMPCO SAFETY TOOLS Striking Wrench, 120mm, 22" L, 2-3/4" Thick (WSO-120)
- AMPCO SAFETY TOOLS Striking Wrench, Straight, 1-13/16, 9-7/8 L (WS-1811)
- AMPCO SAFETY TOOLS Striking Wrench, 19mm, 6-5/16" L, 3/4"Thick (WS-19)
- AMPCO SAFETY TOOLS Striking Wrench, 2-1/8", 10"L, 1-1/8"Thick (WS-2-1/8)
- AMPCO SAFETY TOOLS Striking Wrench, 6 Pt, 1-7/8 x 10-5/8 in (WS-1811A)
- AMPCO SAFETY TOOLS Striking Wrench, 6 Pt, 1-5/16 x 7-1/2 in (WS-1808A)
- GEDORE Striking Wrench, Straight, 34mm (306 34)
- Ampco Safety Tools Striking and Slugging Wrenches