Shop All Slip Joint Pliers
Ampco Safety Tools
Slip Joint Plier, 6-1/2" L, 15/16" Jaw L
Mfr # P-30
Zoro # G703465134
product price: $79.39
/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plier Product Group Pliers
- Max. Jaw Opening 5/16 in
- Jaw Width 1 in
- Jaw Length 1 in
- Overall Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # P-30
- Zoro # G703465134
- UPC # 702535882693
- Country of Origin United States
- Category Slip Joint Pliers
Dimensions
Jaw Width | 1 in |
Jaw Length | 1 in |
Overall Length | 6 1/2 in |
Overall Length Range | 6 - 8 in |
Description
Slip Joint Plier, Plier Type Slip Joint Pliers, Insulated No, Tether Ready No, Non-Sparking Yes, Overall Length 6 1/2 in, Maximum Jaw Opening 3/8 in, Jaw Length 1 in, Includes Wire Cutter No, Handle Style Dipped, Grip Style Standard Cushion, Features Corrosion-Resistant, Non-Magnetic, Finish Natural, Jaw Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, 3 FL, 90 Deg, 3/8, HSS (50389)
- WIDIA Spiral Flute Tap, Bottoming, 3 (19627)
- WESTWARD 1/2" Drive Socket Set SAE 7 Pieces 1 3/8 in to 1 in , Chrome (53PN60)
- WESTWARD Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (5TWY1)
- AMPCO SAFETY TOOLS Nonsparking Combination Pliers, 8-3/16 In (IP-31)
- AMPCO SAFETY TOOLS Nonsparking Slip Joint Pliers, 8 In (P-31)
- WILDE FLUSH FASTENER 10" SLIP JOINT PLIERS-POLISHED-BULK (G264FP.NP/BB)
- URREA Super duty 1000V universal plier 9-1/2" (269GHLV)
- PRO-GRADE TOOLS Slip Joint Pliers, 8" (15108)
- A & E HAND TOOLS 9In Bent Tip Lock Ring Pliers (1408)
- VULCAN Plier Slip Joint 6In (JL-NP003)
- Ampco Safety Tools Slip Joint Pliers