Shop All Socket Extensions
Ampco Safety Tools
Sliding Bar 3/8" Dr, 2 in L, 1 Pieces, Natural
Mfr # WE-3/8X2
Zoro # G5167705
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Size 3/4 in
- SAE or Metric SAE
- Overall Length 2 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # WE-3/8X2
- Zoro # G5167705
- UPC # 702535890735
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Socket Size | 3/4 in |
Overall Length | 2 in |
Output Drive Size | 3/8 in |
Input Drive Size | 3/8 in |
Details
SAE or Metric | SAE |
Finish | Natural |
Item | Sliding Bar |
Number of Pieces | 1 |
Standards | FM Approved, ASTM A342 |
Features | Non-Sparking, Non-Magnetic, Corrosion Resistant |
For Use With | 3/8" Drives Socket, 13/16" Sliding Bars |
Impact Rated | No |
Material | Aluminum Bronze |
Locking | Yes |
Drive Type | Hand |
Input Drive Shape | Square |
Output Drive Shape | Square |
Input Drive Gender | Female |
Insulated | No |
Output Drive Gender | Male |
Socket Extension Type | Standard |
Non-Sparking | Yes |
Description
Socket Extension, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 3/8 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 2 in, Socket Size 3/4 in, Hand, Aluminum Bronze, Natural
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Sledge Hammer, 8 lb., 32 In, Fiberglass (J1437G)
- DEWALT 14/18 TPI Portable Band Saw Blade (.020" 3 pack) (DW3986)
- OTC Slide Hammer Unit, 5 lb., 24 in. L (1155)
- BON TOOL Bon 82-760 Walking Mag Float W/ Brkt 30" X 3-1/8" Round End (82-760)
- AMPCO SAFETY TOOLS Extension Bar 1/4" Dr, 4 in L, 1 Pieces, Natural (WE-1/4X4)
- AMPCO SAFETY TOOLS Extension Bar 1/4" Dr, 6" L, 1 Pieces (WE-1/4X6)
- K-TOOL INTERNATIONAL K Tool International KTI22850 3/8 Inch Drive Chrome Vanadium Steel Torx Socket T-50 (KTI22850)
- WERA Extension 3/8" Dr, 5 in L, 1 Pieces, Satin (05003591001)
- K-TOOL INTERNATIONAL Extension 1/2" Dr, 20 in L, 1 Pieces, Chrome (KTI-23020)
- GREAT NECK Extensions 3/8 Dr 10 in. (EX308)
- URREA Extension, 3/8"X3" (5260)
- Ampco Safety Tools Socket Extensions