Shop All Socket Extensions
Ampco Safety Tools
Sliding Bar 3/4" Dr, 8 in L, 1 Pieces, Natural
Mfr # WE-3/4X8
Zoro # G5167696
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Size 1 5/8 in
- SAE or Metric SAE
- Overall Length 8 in
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WE-3/4X8
- Zoro # G5167696
- UPC # 702535890803
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 3/4" |
Socket Size | 1 5/8 in |
Overall Length | 8 in |
Output Drive Size | 3/4 in |
Input Drive Size | 3/4 in |
Details
SAE or Metric | SAE |
Finish | Natural |
Standards | FM Approved, ASTM A342 |
Item | Sliding Bar |
Number of Pieces | 1 |
For Use With | 3/4" Drive Sockets, 13/16" Sliding Bars |
Features | Non-Sparking, Non-Magnetic, Corrosion Resistant |
Impact Rated | No |
Material | Aluminum Bronze |
Drive Type | Hand |
Locking | Yes |
Non-Sparking | Yes |
Input Drive Shape | Square |
Input Drive Gender | Female |
Output Drive Shape | Square |
Socket Extension Type | Standard |
Insulated | No |
Output Drive Gender | Male |
Description
Socket Extension, Output Drive Size 3/4 in, Output Drive Shape Square, Output Drive Gender Male, Input Drive Size 3/4 in, Input Drive Shape Square, Input Drive Gender Female, Overall Length 8 in, Socket Size 1 5/8 in, Hand, Aluminum Bronze, Natural
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- TEKTON 1/4", 3/8", 1/2" Drive Universal Joint Set, SAE (SHA99004)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-1/16" (27mm) (FCH0116-G)
- OSG Screw Machine Drill Bit, #34 Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595282)
- AMPCO SAFETY TOOLS Extension Bar 1/4" Dr, 6" L, 1 Pieces (WE-1/4X6)
- AMPCO SAFETY TOOLS Extension Bar 1/4" Dr, 4 in L, 1 Pieces, Natural (WE-1/4X4)
- GEARWRENCH SET 14DR TOOL ACCES SET 7PC (KDT86535)
- STEELMAN 1/2" Drive 3" Long Extension Bar (78238)
- URREA Extension, 1/2"X24" (546424)
- GREY PNEUMATIC Extension 1" Dr, 7" L, 1 Pieces (4007E)
- GEARWRENCH 3 Piece 3/8" Drive Locking Extension Set 3", 6" & 10" (81202)
- Ampco Safety Tools Sockets & Ratchets