Shop All Socket Extensions
Ampco Safety Tools
Sliding Bar 13/16" Dr, 18 in L, 1 Pieces, Natural
Mfr # W-256
Zoro # G5079952
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 13/16"
- SAE or Metric SAE
- Overall Length 18 in
- Finish Natural
- For Use With Extension Bars with 7/8" Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # W-256
- Zoro # G5079952
- UPC # 702535890865
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 13/16" |
Overall Length | 18 in |
Details
SAE or Metric | SAE |
Finish | Natural |
For Use With | Extension Bars with 7/8" Through Hole |
Item | Sliding Bar |
Features | Non-Sparking, Non-Magnetic, Corrosion Resistant |
Standards | ASTM A342, FM Approved |
Number of Pieces | 1 |
Material | Aluminum Bronze |
Handle Type | Standard |
Non-Magnetic | Yes |
Grip Style | Smooth |
Insulated | No |
Ratcheting | No |
Corrosion Resistant | Yes |
Head Type | Bar Only |
Handle Shape | Straight |
Non-Sparking | Yes |
Tether Ready | No |
Description
Sliding Bar, Drive Size 13/16 in, Aluminum Bronze, Natural, Overall Length 18 in, Bar Only, Standard, Straight, Smooth, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Metric Plain Hex Key, 3 mm Tip Size, 5 3/32 in Long, 0.75 mm Short (13653)
- BLAIR EQUIPMENT CO HOLECUTTER 2 1/2" CARBIDE (BL14774)
- MELIN TOOL CO Rougher End Mill, Square, Coarse, 1" x 4", Finish: Uncoated (CR-2432-L)
- INGERSOLL-RAND 11 Piece 3/8 Inch Drive Deep Socket Set - Metric 6-Pt (752049X)
- AMPCO SAFETY TOOLS Extension Bar 1/4" Dr, 4 in L, 1 Pieces, Natural (WE-1/4X4)
- AMPCO SAFETY TOOLS Extension Bar 1/4" Dr, 6" L, 1 Pieces (WE-1/4X6)
- GEARWRENCH 3/8" Drive 6 Point X-Core™ Pinless Universal Impact Metric Extension Socket 10mm (84490)
- TEKTON Hand Drive Extension 1/2 Inch Drive x 3 1/2 in. Dr, 3 in L (SHA21103)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 8 in L, 1 Pieces, Chrome (45156)
- STAHLWILLE TOOLS 10 mm (3/8") Extension L.240 mm d.17 mm (12010003)
- KD TOOLS Socket Extension - 15" (81343)
- Ampco Safety Tools Socket Extensions