Shop All Sockets
Ampco Safety Tools
Slid"g T-Handle Bar, 1/2" Drive, 12" L
Mfr # T-1/2
Zoro # G6127095
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 12 in
- Material Aluminum Bronze
- Finish Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # T-1/2
- Zoro # G6127095
- UPC # 702535890902
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 12 in |
Details
SAE or Metric | SAE |
Material | Aluminum Bronze |
Finish | Natural |
Item | Sliding T Bar |
For Use With | Mfr. No. W-283, UJ-1/2, WE-1/2X3, WE-1/2X5, WE-1/2X10 |
Number of Pieces | 1 |
Features | Non-Sparking, Non-Magnetic, Corrosion-Resistant |
Handle Type | Standard |
Standards | ASTM A342, FM Approved |
Ratcheting | No |
Corrosion Resistant | Yes |
Non-Magnetic | Yes |
Head Type | Standard |
Handle Shape | T-Handle |
Insulated | No |
Non-Sparking | Yes |
Grip Style | Smooth |
Tether Ready | No |
Description
Sliding T-Handle Bar, Drive Size 1/2 in, Aluminum Bronze, Natural, Overall Length 12 in, Standard, Standard, T-Handle, Smooth, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BIT DRILL FORSTNER 1/4"" (1966894)
- PERFORMANCE TOOL Performance Tool Metric and SAE Stubby Adjustable Wrench 6 in. L 1 pc (W9108)
- TUNGALOY Parting Off Indexable Holder, CTBU12-26-U (2300753)
- CLEVELAND Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15062)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-1/4" 6 pt SAE Socket, 6 Points (SS-1/2D1-1/4)
- AMPCO SAFETY TOOLS 3/4 in Drive, 2" 6 pt SAE Socket, 6 Points (DW-3/4D2)
- AMPCO SAFETY TOOLS Speed Handle, 1/2 ", 3/4 " Dr, 16 " (W-286)
- AMPCO SAFETY TOOLS 1/2 in Drive, 1-9/16" 6 pt SAE Socket, 6 Points (DW-1/2D1-9/16)
- AMPCO SAFETY TOOLS 3/8 in Drive, 15/16" 6 pt SAE Socket, 6 Points (SS-3/8D15/16)
- AMPCO SAFETY TOOLS 1/2 in Drive, 5/16" 6 pt SAE Socket, 6 Points (SS-1/2D5/16)
- CRESCENT 1/2" Drive 6 Point Deep Metric Socket 18mm (CDDS77N)
- Ampco Safety Tools Sockets