Shop All Open End Wrenches
Ampco Safety Tools
Single Open End Wrench, 9mm Head Size
Mfr # 0104
Zoro # G5916718
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Finish Natural
- Head Angle 15 Degrees
- Insulated No
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # 0104
- Zoro # G5916718
- UPC # 702535895259
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 9mm |
Head Size | 9 mm |
Overall Length | 115 mm |
Wrench Head Sizes | 9 mm |
Wrench Length Style | Standard |
Description
Open End Wrench, Aluminum Bronze, Natural, Head Size 9 mm, Overall Length 115 mm, 15 Degrees , Insulated No, Metric, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Power Bit, Metric, 1/4", Hex, 6mm, 3-1/2", SS (05071104001)
- WESTWARD 5 oz. Chipping Hammer, 1 in L Blade, 11 in L Steel Handle (2DBU9)
- CRESCENT WRENCH COMBO 1-1/4"" (CCW16)
- WESTWARD Hand Drilling Hammer, Hickory, 4 Lb (6DWJ9)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 5/16 x 11/32 (WO-5/16X11/32)
- AMPCO SAFETY TOOLS Single Open End Wrench, 3/4" Head Size (0270)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 30 x 36mm (WO-30X36)
- AMPCO SAFETY TOOLS Single Open End Wrench, 1" Head Size (0282)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 3/8x7/16 in. (WO-3/8X7/16)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 1/4x5/16 in. (WO-1/4X5/16)
- WRIGHT TOOL Open End Double Angle Wrench 15deg, 60d (1374)
- Ampco Safety Tools Wrenches