Shop All Open End Wrenches
Ampco Safety Tools
Single Open End Wrench, 95mm Head Size
Mfr # 0210
Zoro # G5916386
Free Shipping & Returns
$1,318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Finish Natural
- Head Angle 15 Degrees
- Wrench Material Nickel Aluminum Bronze
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # 0210
- Zoro # G5916386
- UPC # 702535895785
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Overall Length | 770 mm |
Head Size | 95 mm |
Wrench Head Sizes | 95 mm |
Size | 95mm |
Wrench Length Style | Standard |
Description
Open End Wrench, Aluminum Bronze, Natural, Head Size 95 mm, Overall Length 770 mm, 15 Degrees , Insulated No, Metric, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Open End Wrench, 15/16x1, 15 Deg, 11-31/64L (J3045B)
- STARRETT Indicator, 0 to 0.125 In, 0-25-0 (657EZ)
- ULTRA-DEX USA Indexable Boring Bar, C06M STUCR2, 6 in L, Carbide, Triangle Insert Shape (C06M STUCR2-203)
- CLC WORK GEAR Bucket Tool Organizer, Off-White, Plastic, 4 Pockets (1152)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 1-1/16 x 1-1/8 (WO-1-1/16X1-1/8)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 15/16 x 1 in (WO-15/16X1)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 2-1/4 x 2-1/2 (WO-2-1/4X2-1/2)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 14 x 16mm (WO-14X16)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 3/4 x 13/16 (WO-3/4X13/16)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 17 x 19mm (WO-17X19)
- CAPRI TOOLS 19mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11919)
- Ampco Safety Tools Wrenches