Shop All Open End Wrenches
Ampco Safety Tools
Single Open End Wrench, 60mm Head Size
Mfr # 0182
Zoro # G6126830
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 60mm
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Finish Natural
- SAE or Metric Metric
- Head Angle 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # 0182
- Zoro # G6126830
- UPC # 702535895648
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 60mm |
Overall Length | 505 mm |
Head Size | 60 mm |
Wrench Head Sizes | 60 mm |
Wrench Length Style | Standard |
Description
Open End Wrench, Aluminum Bronze, Natural, Head Size 60 mm, Overall Length 505 mm, 15 Degrees , Insulated No, Metric, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HULTAFORS TOOLS Pry Bar Aluminum, with Steel Point-59 (A 1500 SR)
- PROTO Open End Wrench, 1/2 x 1/2 in., 15/75 Deg (J3332)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Decimal Equivalent: 0.0810 (35107)
- WARWOOD TOOL 12 lb Double Face Sledge, 36 Hickory Handle (13481)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 8 x 10mm (WO-8X10)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 1-1/16 x 1-1/8 (WO-1-1/16X1-1/8)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 2-1/4 x 2-1/2 (WO-2-1/4X2-1/2)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 7/8 x 15/16 (WO-7/8X15/16)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 9/16x5/8 in. (WO-9/16X5/8)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 27 x 30mm (WO-27X30)
- DIXON Hex Wrench, Single Sided, 4.188 in Tip, Aluminum Blade (25H-300)
- Ampco Safety Tools Wrenches