Shop All Open End Wrenches
Ampco Safety Tools
Single Open End Wrench, 56mm Head Size
Mfr # 0178
Zoro # G5916401
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Finish Natural
- Head Angle 15 Degrees
- Standards FM Approved
- Wrench Product Grouping Wrenches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # 0178
- Zoro # G5916401
- UPC # 702535895624
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Overall Length | 455 mm |
Wrench Head Sizes | 56 mm |
Head Size | 56 mm |
Size | 56mm |
Wrench Length Style | Standard |
Description
Open End Wrench, Aluminum Bronze, Natural, Head Size 56 mm, Overall Length 455 mm, 15 Degrees , Insulated No, Metric, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob Stud, 3/8-24", 1.5"dia., 1.25"Std (WSSF-022)
- WRIGHT TOOL Torque Multiplier 3/4" Sq F - 1" Sq M O (9S292)
- THEXTON Universal Thread Gauges (THX432)
- WESTWARD Drill/Tap/Countersink Bit, 5/16-18x3-1/4L (6EXL4)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 15/16 x 1-1/16 (WO-15/16X1-1/16)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 1x1-1/8 in. (WO-1X1-1/8)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 1/4x5/16 in. (WO-1/4X5/16)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 3/8x7/16 in. (WO-3/8X7/16)
- AMPCO SAFETY TOOLS Single Open End Wrench, 18mm Head Size (0122)
- AMPCO SAFETY TOOLS Single Open End Wrench, 1" Head Size (0282)
- STAHLWILLE TOOLS Small double open ended Wrench ELECTRIC Size 10 mm L.105 mm (40061010)
- Ampco Safety Tools Wrenches