Shop All Open End Wrenches
Ampco Safety Tools
Single Open End Wrench, 42mm Head Size
Mfr # 0164
Zoro # G5916465
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Finish Natural
- SAE or Metric Metric
- Head Angle 15 Degrees
- Wrench Head Sizes 42 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # 0164
- Zoro # G5916465
- UPC # 702535895556
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 42mm |
Wrench Head Sizes | 42 mm |
Overall Length | 340 mm |
Head Size | 42 mm |
Wrench Length Style | Standard |
Description
Open End Wrench, Aluminum Bronze, Natural, Head Size 42 mm, Overall Length 340 mm, 15 Degrees , Insulated No, Metric, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC PUNCH-TAPERED .401SHK (CPA046078)
- MILWAUKEE TOOL 9" L x Metal Cutting Reciprocating Saw Blade (48-01-6187, 48-22-1901)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 57/64 (C17055)
- WESTWARD Wrench, Combination/Extra Long, SAE, 7/8" (54PN85)
- AMPCO SAFETY TOOLS Single Open End Wrench, 1-3/4" Head Size (0306)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 9/16x5/8 in. (WO-9/16X5/8)
- AMPCO SAFETY TOOLS Single Open End Wrench, 1-1/8" Head Size (0286)
- AMPCO SAFETY TOOLS Single Open End Wrench, 15/16" Head Size (0278)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 15/16 x 1-1/16 (WO-15/16X1-1/16)
- AMPCO SAFETY TOOLS Single Open End Wrench, 16mm Head Size (0118)
- KLEIN TOOLS Open-End Wrench 1/4-Inch, 5/16-Inch Ends (68460)
- Ampco Safety Tools Wrenches