Shop All Open End Wrenches
Ampco Safety Tools
Single Open End Wrench, 3/4" Head Size
Mfr # 0270
Zoro # G6126821
Free Shipping & Returns
$89.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Finish Natural
- SAE or Metric SAE
- Head Angle 15 Degrees
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # 0270
- Zoro # G6126821
- UPC # 702535895907
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 3/4" |
Overall Length | 7 1/4 in |
Head Size | 3/4 in |
Wrench Head Sizes | 3/4 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Aluminum Bronze, Natural, Head Size 3/4 in, Overall Length 7 1/4 in, 15 Degrees , Insulated No, SAE, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 17mm 4 Point 40mm 1/2 Sq. Drive (14400-17WN)
- ZORO SELECT Cobalt Threaded Shank Drill, Long, 1/4 (16W823)
- WIHA Insulated Torx Screwdriver T25 Round (32546)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 17/32 (53434)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 30 x 36mm (WO-30X36)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 7/8 x 15/16 (WO-7/8X15/16)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 17 x 19mm (WO-17X19)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 3/8x7/16 in. (WO-3/8X7/16)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 1x1-1/8 in. (WO-1X1-1/8)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 27 x 30mm (WO-27X30)
- PROTO Black Oxide Open-End Wrench - 5/16" x 3/8" (J3020B)
- Ampco Safety Tools Open End Wrenches