Shop All Open End Wrenches
Ampco Safety Tools
Single Open End Wrench, 3-7/8" Head Size
Mfr # 0354
Zoro # G5915878
Free Shipping & Returns
$1,550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Finish Natural
- SAE or Metric SAE
- Head Angle 15 Degrees
- Wrench Head Sizes 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # 0354
- Zoro # G5915878
- UPC # 702535896324
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 3-7/8" |
Wrench Head Sizes | 3 7/8 in |
Overall Length | 30 5/16 in |
Head Size | 3 7/8 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Aluminum Bronze, Natural, Head Size 3 7/8 in, Overall Length 30 5/16 in, 15 Degrees , Insulated No, SAE, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Heavy Duty, Adjustable Hydrant Wrench (189)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT Battery, 18V, Li-ion, 6 Ah, Includes Charger (48-11-1862, 48-59-1806)
- DIABLO 4" 10TPI High Carbon Steel T-Shank Jig Saw Blades Fine Finish Cuts 5Pk (DJT101B5)
- UNIBOR 2in x 2in Low Profile Magnetic Drill (ELP50)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 17 x 19mm (WO-17X19)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 14 x 16mm (WO-14X16)
- AMPCO SAFETY TOOLS Single Open End Wrench, 16mm Head Size (0118)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 7/16x1/2 in. (WO-7/16X1/2)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 15/16 x 1 in (WO-15/16X1)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 1-1/16 x 1-1/8 (WO-1-1/16X1-1/8)
- DIXON Hex Wrench, Single Sided, 4.188 in Tip, Aluminum Blade (25H-300)
- Ampco Safety Tools Open End Wrenches