Shop All Open End Wrenches
Ampco Safety Tools
Single Open End Wrench, 3-1/4" Head Size
Mfr # 0344
Zoro # G5915920
Free Shipping & Returns
$976.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Finish Natural
- SAE or Metric SAE
- Head Angle 15 Degrees
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # 0344
- Zoro # G5915920
- UPC # 702535896270
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 3-1/4" |
Head Size | 3 1/4 in |
Overall Length | 24 1/4 in |
Wrench Head Sizes | 3 1/4 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Aluminum Bronze, Natural, Head Size 3 1/4 in, Overall Length 24 1/4 in, 15 Degrees , Insulated No, SAE, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 8 oz Plumb Bob (908)
- PROTO Tether Torque Wrench, 1/2 Dr, 50-250 ft lb (J6014C-TT)
- CHICAGO-LATROBE 13PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550-TN TiN HSS-CO 1/16-1/4x1/64 (69891)
- IRWIN CIRC SWBLD 48T 7-1/4"" (4935555)
- AMPCO SAFETY TOOLS Single Open End Wrench, 3/4" Head Size (0270)
- AMPCO SAFETY TOOLS Single Open End Wrench, 2" Head Size (0312)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 15/16 x 1 in (WO-15/16X1)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 5/16 x 11/32 (WO-5/16X11/32)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 1/2 x 11/16 in (WO-1/2X11/16)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 17 x 19mm (WO-17X19)
- SUNEX ® 9/16 in. Angled Head Wrench (991404A)
- Ampco Safety Tools Open End Wrenches