Shop All Open End Wrenches
Ampco Safety Tools
Single Open End Wrench, 2" Head Size
Mfr # 0312
Zoro # G5916088
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Finish Natural
- SAE or Metric SAE
- Head Angle 15 Degrees
- Standards FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # 0312
- Zoro # G5916088
- UPC # 702535896119
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 2" |
Overall Length | 16 1/4 in |
Wrench Head Sizes | 2 in |
Head Size | 2 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Aluminum Bronze, Natural, Head Size 2 in, Overall Length 16 1/4 in, 15 Degrees , Insulated No, SAE, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Skt Drvr, Steel, Chrome, DrvSz 1/2 in (J5480AG)
- HARVEY TOOL Miniature End Mill - Tapered - Ball, 0.0600" (880660-C6)
- BLAIR Cutter, 9/16", 3 pcs. (11120-3)
- WRIGHT TOOL Tool Box Red, Metal w/Chrome Catch - 13 (13)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 30 x 36mm (WO-30X36)
- AMPCO SAFETY TOOLS Single Open End Wrench, 1" Head Size (0282)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 7/8 x 15/16 (WO-7/8X15/16)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 15/16 x 1-1/16 (WO-15/16X1-1/16)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 7/16x1/2 in. (WO-7/16X1/2)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 5/16 x 11/32 (WO-5/16X11/32)
- KNIPEX 10mm Open-End Wrench (98 00 10)
- Ampco Safety Tools Open End Wrenches