Shop All Open End Wrenches
Ampco Safety Tools
Single Open End Wrench, 2-3/4" Head Size
Mfr # 0334
Zoro # G5915975
product price: $685.99
/ea
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Finish Natural
- Head Angle 15 Degrees
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Wrench Shape Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # 0334
- Zoro # G5915975
- UPC # 702535896225
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Overall Length | 21 3/4 in |
Wrench Head Sizes | 2 3/4 in |
Size | 2-3/4" |
Head Size | 2 3/4 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Aluminum Bronze, Natural, Head Size 2 3/4 in, Overall Length 21 3/4 in, 15 Degrees , Insulated No, SAE, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14422TK)
- MASTER APPLIANCE Heating Element 750 Deg F 220V (HAS-016K)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 20 x 22 mm L.235 mm (40032022)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54934)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 5/16 x 11/32 (WO-5/16X11/32)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 10 x 13mm (WO-10X13)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 9/16x3/4 in. (WO-9/16X3/4)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 1-1/16 x 1-1/8 (WO-1-1/16X1-1/8)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 30 x 36mm (WO-30X36)
- AMPCO SAFETY TOOLS Single Open End Wrench, 1" Head Size (0282)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 1 1/8 x 1 5/16 " L.300 mm (40435258)
- Ampco Safety Tools Wrenches