Shop All Open End Wrenches
Ampco Safety Tools
Single Open End Wrench, 1-5/8" Head Size
Mfr # 0302
Zoro # G5916130
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-5/8"
- Features Non-Sparking, Non-Magnetic, Corrosion-Resistant, 11/16 in Thickness
- Finish Natural
- SAE or Metric SAE
- Head Angle 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # 0302
- Zoro # G5916130
- UPC # 702535896065
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 1-5/8" |
Overall Length | 13 1/4 in |
Head Size | 1 5/8 in |
Wrench Head Sizes | 1 5/8 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Aluminum Bronze, Natural, Head Size 1 5/8 in, Overall Length 13 1/4 in, 15 Degrees , Insulated No, SAE, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 33 mm Size, Standard Socket, Black Phosphate (49-66-6371)
- CLESCO GA-2 Motor Shaft Arbor Type E Screw Lock for Threaded Shafts Machined Washer (GA-2)
- DRILL AMERICA 11/64" HSS Polished Jobber Length Drill Bit (DWDP11/64)
- WRIGHT TOOL Replacement Hex Bit, 1-13/16 In. (6220B)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 1-1/8 x 1-1/4 (WO-1-1/8X1-1/4)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 3/4 x 13/16 (WO-3/4X13/16)
- AMPCO SAFETY TOOLS Single Open End Wrench, 2" Head Size (0312)
- AMPCO SAFETY TOOLS Single Open End Wrench, 16mm Head Size (0118)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 7/16x1/2 in. (WO-7/16X1/2)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 27 x 30mm (WO-27X30)
- CAPRI TOOLS 12 Angle Open End Wrench, 30Deg and 60Deg Angles, SAE (CP11937)
- Ampco Safety Tools Wrenches