Shop All Open End Wrenches
Ampco Safety Tools
Single Open End Wrench, 1-3/4" Head Size
Mfr # 0306
Zoro # G5916115
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Non-Sparking, Non-Magnetic, Corrosion Resistant
- Finish Natural
- Head Angle 15 Degrees
- Reversing No
- Single End/Double End Single End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # 0306
- Zoro # G5916115
- UPC # 702535896089
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 1-3/4" |
Overall Length | 14 3/4 in |
Wrench Head Sizes | 1 3/4 in |
Head Size | 1 3/4 in |
Wrench Length Style | Standard |
Description
Open End Wrench, Aluminum Bronze, Natural, Head Size 1 3/4 in, Overall Length 14 3/4 in, 15 Degrees , Insulated No, SAE, Single End, Rounded, One Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 6 1/4 in. Straight Wide Point Cross Locking Tweezers (TW-421)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 3/4 in Tip, 1 13/16 in L (54TM83)
- KRAFT TOOL Mini Orbiter Bracket, 1-3/8" dia. (CC682)
- WESTWARD Digital Micrometer, 1 to 2", 0.0001, Ratchet (4KU88)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 1x1-1/8 in. (WO-1X1-1/8)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 30 x 36mm (WO-30X36)
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 10 x 13mm (WO-10X13)
- AMPCO SAFETY TOOLS Dbl Open Wrench, Non-Spark, 15/16 x 1 in (WO-15/16X1)
- AMPCO SAFETY TOOLS Single Open End Wrench, 3/4" Head Size (0270)
- AMPCO SAFETY TOOLS Single Open End Wrench, 16mm Head Size (0118)
- KLEIN TOOLS Open-End Wrench 11/16-Inch and 3/4-Inch Ends (68464)
- Ampco Safety Tools Wrenches