Shop All Putty & Joint Knives, Spatulas, Scrapers
Ampco Safety Tools
Ship Scraper, Triangular, Smooth, Ergonomic
Mfr # 4-1268
Zoro # G5921085
original price:
$141.90
6% off
new price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 8"
- Overall Length 12-1/2"
- Includes Handle
- Features Corrosion-Resistant
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # 4-1268
- Zoro # G5921085
- UPC # 702535883614
- Country of Origin United Kingdom
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Length | 8" |
Overall Length | 12-1/2" |
Length | 12 1/2 in |
Width | 1 1/8 in |
Diameter | 5/8 in |
Handle Length | 12 1/2 in |
File Width | 1 1/8 in |
File Diameter | 5/8 in |
File Length without Tang | 7 43701/50000 in |
Description
Ship Scraper, File Coarseness Smooth Cut, Profile Shape Triangular, File Length without Tang 7 43701/50000 in, File Diameter 5/8 in, File Width 1 1/8 in, Includes Handle Yes, File Body Finish Natural, Features Corrosion-Resistant, Handle Length 12 1/2 in, Insulated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN 20V Cordless 21 Degree, 3-1/4in Full Head Framing Nailer Including 4Ah Battery, Rapid Charger & Case (PE20V2183)
- OSG Spiral Flute Tap, 1/4"-20, Modified Bottom, Semi-Bottom, 2 Flutes (1650501708)
- RUKO Knockout Punch, 7/8" (109225)
- ATD TOOLS ATD Tools ATD-13807 0.5 in. Tamperproof SAE Hex Bit Socket Set (ATD-13807)
- AMPCO SAFETY TOOLS Linoleum Knife, 4-9/16" L, Nonsparking (K-40)
- AMPCO SAFETY TOOLS Scraper, Stiff, 3-1/2", Nickel Copper (S-10AG)
- AMPCO SAFETY TOOLS Scraper, Stiff, 3-1/2"W, Nickel Copper (K-30)
- AMPCO SAFETY TOOLS Scraper, Stiff, 3-3/4", Aluminum Bronze (S-10G)
- AMPCO SAFETY TOOLS Knife, 5 3/4 In, Nonsparking, Wood (K-5)
- AMPCO SAFETY TOOLS Common Knife, Nonsparking, 6 3/4 In L (K-1)
- PROSOURCE Knife Putty 4 Inch Plastic (JL-PS043L)
- Ampco Safety Tools Putty & Joint Knives, Spatulas, Scrapers