Shop All Putty & Joint Knives, Spatulas, Scrapers
Ampco Safety Tools
Scraper, Stiff, 3/4", Beryllium Copper
Mfr # 8500
Zoro # G7526951
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3/4 in
- Blade Material Beryllium Copper
- Blade Length 8 in
- Overall Length 12 1/2 in
- Color Black/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # 8500
- Zoro # G7526951
- UPC # 702535883508
- Country of Origin United Kingdom
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3/4 in |
Blade Length | 8 in |
Overall Length | 12 1/2 in |
Handle Length | 4 1/2 in |
Description
Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 8 in, Blade Material Beryllium Copper, Blade Shape Straight, Blade Width 3/4 in, Features Corrosion-Resistant, Non-Magnetic, Handle Length 4 1/2 in, Handle Material Plastic, Handle Style Ergonomic, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 12 1/2 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Half
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 21/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04627)
- MIRKA Foam Polishing Pad 3.25"X1" Burgundy Waffle (MPADMF-3.25WB)
- JET Bench Drill Press, Belt Drive, 3/4 hp, 115/230 V, 15 in Swing, 16 Speed (354401)
- TEKTON 3/8 Inch Drive Deep 6-Point Impact Socket Set with Case, 19-Piece (6-24 mm) (SID91303)
- AMPCO SAFETY TOOLS Knife, 5 3/4 In, Nonsparking, Wood (K-5)
- AMPCO SAFETY TOOLS Spatula, Stiff, 1", Aluminum Bronze (S-90)
- AMPCO SAFETY TOOLS Scraper, Stiff, 3-1/2", Nickel Copper (K-31)
- AMPCO SAFETY TOOLS Scraper Blade, Stiff, 6", Aluminum Bronze (S-71S)
- AMPCO SAFETY TOOLS Putty Knife, Stiff, 3/4", Beryllium Copper (K-15)
- AMPCO SAFETY TOOLS Spatula, Stiff, 2", Aluminum Bronze (S-92)
- WESTWARD Putty Knife, Stiff, 2", Carbon Steel (1UKF6)
- Ampco Safety Tools Drywall and Plastering Tools