Shop All Putty & Joint Knives, Spatulas, Scrapers
Ampco Safety Tools
Scraper, Stiff, 3-1/2", Nickel Copper
Mfr # S-10AG
Zoro # G5072085
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 7/8 in
- Blade Material Nickel Copper
- Blade Length 4 1/2 in
- Overall Length 8 in
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # S-10AG
- Zoro # G5072085
- UPC # 702535883478
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 7/8 in |
Blade Length | 4 1/2 in |
Overall Length | 8 in |
Handle Length | 4 in |
Description
Scraper, Blade Edge Type Bevel, Blade Flexibility Stiff, Blade Length 4 1/2 in, Blade Material Nickel Copper, Blade Shape Straight, Blade Width 7/8 in, Features Corrosion-Resistant, Non-Magnetic, Handle Length 4 in, Handle Material Nickel Copper, Handle Style Straight, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 8 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Full
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK25, Project 150mm (K1.1/4-SK25-150)
- ABANAKI Pneumatic pump and floating pickup (OC300P)
- AJAX TOOL WORKS Punch Taperd 498 (A961)
- ONSRUD Routing End Mill, Spiral O, 3/16, 1 1/4, 3 (65-020)
- AMPCO SAFETY TOOLS Linoleum Knife, 4-9/16" L, Nonsparking (K-40)
- AMPCO SAFETY TOOLS Scraper, Stiff, 3-1/2"W, Nickel Copper (K-30)
- AMPCO SAFETY TOOLS Spatula, Stiff, 2", Aluminum Bronze (S-92)
- AMPCO SAFETY TOOLS Putty Knife, Stiff, 2", Beryllium Copper (K-20)
- AMPCO SAFETY TOOLS Knife, 5 3/4 In, Nonsparking, Wood (K-5)
- AMPCO SAFETY TOOLS Scraper Blade, Stiff, 6", Aluminum Bronze (S-71S)
- HYDE 2 Flex Putty Knife (2250)
- Ampco Safety Tools Drywall and Plastering Tools