Shop All Shovels and Scoops
Ampco Safety Tools
Not Applicable Scoop Shovel, Aluminum Blade, 43-1/2 in L Yellow Fiberglass Handle
Mfr # S-79FG
Zoro # G4003151
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Handle Material Fiberglass
- Blade Length 17 in
- Blade Width 14 in
- Blade Type Scoop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # S-79FG
- Zoro # G4003151
- UPC # 702535883935
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Handle Length | 43-1/2 in |
Blade Length | 17 in |
Blade Width | 14 in |
Overall Length | 60-1/2 in |
Details
Blade Material | Aluminum |
Handle Material | Fiberglass |
Item | Scoop Shovel |
Blade Type | Scoop |
Handle Color | Yellow |
Features | Non-Sparking; Corrosion Resistant |
Handle Type | Straight |
Corrosion Resistant | Yes |
Product Type | Non-Sparking Shovel |
Non-Sparking | Yes |
Blade Color | Silver |
Number of Ribs | 2 |
Description
Non-Sparking Scoop Shovel, Product Type Non-Sparking Shovel, Blade Type Non-Sparking, Blade Material Aluminum, Number of Ribs 2, Blade Length 17 in, Blade Size Not Applicable, Blade Width 14 in, Blade Color Silver, Handle Type Straight, Handle Material Fiberglass, Handle Length 43 1/2 in, Handle Color Yellow, Corrosion Resistant Yes, Non-Sparking Yes, Overall Length 60 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Stadium Chair for Bleachers, Back Support, Arm Rests, 6 Reclining Positions, Carry Straps (716137SGX)
- FIMCO Manifold Repair Kit (7772087)
- DB ELECTRICAL Water Pump for John Deere 1530, 2280, 2420, 2440, 300B, 301A RE19944; (1406-6201)
- XPOSE SAFETY 40 ft x 50 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-4050-X)
- AMPCO SAFETY TOOLS Not Applicable Scoop Shovel, Aluminum Blade, 23 in L Yellow Fiberglass Handle (S-80FG)
- AMPCO SAFETY TOOLS Not Applicable Round Point Shovel, Aluminum Blade, 45-1/4 in L Yellow Fiberglass Handle (S-81FG)
- AMPCO SAFETY TOOLS Not Applicable Square Point Shovel, Aluminum Blade, 26 in L Yellow Fiberglass Handle (S-84FG)
- AMPCO SAFETY TOOLS Not Applicable Round Point Shovel, Aluminum Blade, 25-3/4 in L Yellow Fiberglass Handle (S-83FG)
- AMPCO SAFETY TOOLS Not Applicable Square Point Shovel, Aluminum Blade, 47 in L Yellow Fiberglass Handle (S-82FG)
- SEYMOUR MIDWEST 16 ga Garden Spade Shovel, 27 in L Blue Industrial Grade Fiberglass Handle (49454)
- STRUCTRON 14 ga Irrigation Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49735)
- Ampco Safety Tools Shovels and Scoops