Shop All Picks & Riveting Chipping Hammers
Ampco Safety Tools
Scaling Hammer, 32 Oz, Nonsparking
Mfr # H-60FG
Zoro # G3463187
product price: $91.75
/ea
Free Shipping & Returns
$91.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Sparking, Non-Magnetic, Corrosion Resistant
- Head Weight 16 oz
- Head Material Aluminum Bronze
- Handle Fiberglass
- Features Corrosion-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # H-60FG
- Zoro # G3463187
- UPC # 702535880774
- Country of Origin United States
- Category Picks & Riveting Chipping Hammers
Dimensions
Head Length | 5 1/2 in |
Overall Length | 14 in |
Details
Item | Scaling Hammer |
Type | Non-Sparking, Non-Magnetic, Corrosion Resistant |
Head Weight | 16 oz |
Head Material | Aluminum Bronze |
Handle | Fiberglass |
Features | Corrosion-Resistant |
Meets/Exceeds | FM Approved |
Standards | FM Approved, NFPA |
Dead Blow Hammer | No |
Non-Magnetic | Yes |
Face Material | Aluminum Bronze |
Blade Orientation | Perpendicular |
Non-Sparking | Yes |
Handle Material | Fiberglass |
Hammer Type | Scaling Hammer |
Replaceable Handle | No |
Grip Style | Ribbed |
Description
Scaling Hammer, Hammer Type Scaling Hammer, Handle Material Fiberglass, Head Weight 16 oz, Face Material Aluminum Bronze, Overall Length 14 in, Grip Style Ribbed, Blade Orientation Perpendicular, Non-Sparking Yes, Replaceable Handle No, Dead Blow Hammer No, Features Corrosion-Resistant, Head Length 5 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS Mandrel 1/8Shank 1/4Scrw (80-18105)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19071)
- DEWALT Cable Stripper Kit, 20 V w/ BONUS BATTERY (DCE151TD1/DCB205)
- KESON 50 ft Tape Measure, 1/2 in Blade (MC-10M-5O)
- AMPCO SAFETY TOOLS Scaling Hammer, 1-1/2 lb., Fiberglass (H-612FG)
- AMPCO SAFETY TOOLS Sheet Metal Hammer, 1 lb., 14" Overall L (H-30FG)
- AMPCO SAFETY TOOLS Hand Pick, Nonspark, 9 W x 14 1/2 L (P-96)
- AMPCO SAFETY TOOLS Bricklayers Hammer, 48 Oz, Nonsparking (H-10FG)
- AMPCO SAFETY TOOLS Scaling Hammer, 48 Oz, Nonsparking (H-61FG)
- AMPCO SAFETY TOOLS Pick Handle, 36 In, Fiberglass (14736S-A)
- JET JCT-3645, 4" Open Hndl Chipping Hammer (JCT-3645)
- Ampco Safety Tools Picks & Riveting Chipping Hammers