Shop All Hex Keys
Ampco Safety Tools
SAE Plain Hex Key, 7/8" Tip Size, 7 1/4 in Long, 2 1/4 in Short
Mfr # WH-7/8
Zoro # G6127418
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 7 1/4 in
- Blade Material Beryllium Copper
- Finish Natural
- Handle Length 7 7/8 in
- Handle Material Beryllium Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WH-7/8
- Zoro # G6127418
- UPC # 702535881337
- Country of Origin United States
- Category Hex Keys
Dimensions
Arm Length | 7 1/4 in |
Handle Length | 7 7/8 in |
Tip Size | 7/8" |
Long Arm Length | 7 1/4 in |
Short Arm Length | 2 1/4 in |
Length Family | Short |
Long-Arm-Length | 7-1/4" |
Handle-Length | 7-7/8" |
Short-Arm-Length | 2-1/4" |
Arm-Length | 7-1/4" |
Description
Hex Key, Tip Size 7/8 in, Long Arm Length 7 1/4 in, Short Arm Length 2 1/4 in, Natural, Length Family Short, Hex, Number of Tips 2, Non-Sparking Yes, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 5/16" S2 T-handle Hex Key, 1000V Insulated (68620-I)
- CLC WORK GEAR Tool Pouch, Tool Pouch, Tan, Leather, 8 Pockets (I823X)
- MILWAUKEE TOOL 11" TORQUE LOCK Locking C-Clamp Swivel Jaws (48-22-3521)
- MAYHEW PUNCH PILOT PNEUMATIC 1/4" #8 (MY31950)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 2.5 mm Tip Size, 63 mm Long, 20 mm Short (WH-2.5MM)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 7/32" Tip Size, 3 1/8 in Long, 1 1/16 in Short (WH-7/32)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 5 mm Tip Size, 79 mm Long, 28 mm Short (WH-5MM)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 5/64" Tip Size, 6 in Long, 4 1/2 in Short (WT-5/64)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 3/16" Tip Size, 2 7/8 in Long, 7/8 in Short (WH-3/16)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 8 mm Tip Size, 100 mm Long, 36 mm Short (WH-8MM)
- BETA Metric Plain Hex Male Key, 3 mm Tip Size, 6 in Long, 2 1/2 in Short (951)
- Ampco Safety Tools Hex Keys