Shop All Hex Keys
Ampco Safety Tools
SAE Plain Hex Key, 5/64" Tip Size, 6 in Long, 4 1/2 in Short
Mfr # WT-5/64
Zoro # G5060176
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6 in
- Blade Material Beryllium Copper
- Finish Natural
- Handle Length 4 1/2 in
- Handle Material Beryllium Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampco Safety Tools
- MFR # WT-5/64
- Zoro # G5060176
- UPC # 702535881450
- Country of Origin United States
- Category Hex Keys
Dimensions
Arm Length | 6 in |
Handle Length | 4 1/2 in |
Tip Size | 5/64" |
Short Arm Length | 4 1/2 in |
Length Family | Short |
Long Arm Length | 6 in |
Arm-Length | 6" |
Handle-Length | 4-1/2" |
Short-Arm-Length | 4-1/2" |
Long-Arm-Length | 6" |
Description
Hex Key, Tip Size 5/64 in, Long Arm Length 6 in, Short Arm Length 4 1/2 in, Natural, Length Family Short, Hex, Number of Tips 1, Non-Sparking Yes, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CP CHICAGO PNEUMATIC 2 in WIDE SCALING CHISEL 12 in (6158132290)
- GREENFIELD THREADING Spiral Flute Tap Plug, 3 Flutes (367982)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Intenss PRO Series (99913-12-06)
- PROTO 3-piece Ball Peen Hammer Set, 32-48 oz., Steel Handle (J1303AVPS)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 1/4" Tip Size, 6 in Long, 4 1/2 in Short (WT-1/4)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 3/16" Tip Size, 6 in Long, 4 1/2 in Short (WT-3/16)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 13 mm Tip Size, 135 mm Long, 51 mm Short (WH-13MM)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 2.5 mm Tip Size, 63 mm Long, 20 mm Short (WH-2.5MM)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 14 mm Tip Size, 140 mm Long, 57 mm Short (WH-14MM)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 3/16" Tip Size, 2 7/8 in Long, 7/8 in Short (WH-3/16)
- URREA 4 Mm Industrial grade ball end L-type Hex Key (49-4BP)
- Ampco Safety Tools Wrenches