Shop All Hex Keys
Ampco Safety Tools
SAE Plain Hex Key, 3/16" Tip Size, 6 in Long, 4 1/2 in Short
Mfr # WT-3/16
Zoro # G5060142
product price: $85.19
/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 6 in
- Blade Material Beryllium Copper
- Finish Natural
- Handle Length 4 1/2 in
- Handle Material Beryllium Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WT-3/16
- Zoro # G5060142
- UPC # 702535881498
- Country of Origin United States
- Category Hex Keys
Dimensions
Arm Length | 6 in |
Handle Length | 4 1/2 in |
Tip Size | 3/16" |
Short Arm Length | 4 1/2 in |
Long Arm Length | 6 in |
Length Family | Short |
Handle-Length | 4-1/2" |
Arm-Length | 6" |
Long-Arm-Length | 6" |
Short-Arm-Length | 4-1/2" |
Description
Hex Key, Tip Size 3/16 in, Long Arm Length 6 in, Short Arm Length 4 1/2 in, Natural, Length Family Short, Hex, Number of Tips 1, Non-Sparking Yes, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Dust Reducer Unit (523095001)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-S (44189)
- MAKITA 18V LXT® Brushless 5-7/8" Metal Cutting Saw (XSC02Z)
- S.E. TOOLS Extended Length 1/4 Flex Driver (46-19)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 24 mm Tip Size, 222 mm Long, 90 mm Short (WH-24MM)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 2 mm Tip Size, 63 mm Long, 20 mm Short (WH-2MM)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 8 mm Tip Size, 100 mm Long, 36 mm Short (WH-8MM)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 14 mm Tip Size, 140 mm Long, 57 mm Short (WH-14MM)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 1/8" Tip Size, 2 5/16 in Long, 13/16 in Short (WH-1/8)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 13 mm Tip Size, 135 mm Long, 51 mm Short (WH-13MM)
- EKLIND HEX KEY L LONG ARM 3/16"" (14212)
- Ampco Safety Tools Hex Keys