Shop All Hex Keys
Ampco Safety Tools
SAE Plain Hex Key, 1/4" Tip Size, 6 in Long, 4 1/2 in Short
Mfr # WT-1/4
Zoro # G5060124
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6 in
- Blade Material Beryllium Copper
- Finish Natural
- Handle Length 4 1/2 in
- Handle Material Beryllium Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # WT-1/4
- Zoro # G5060124
- UPC # 702535881511
- Country of Origin United States
- Category Hex Keys
Dimensions
Arm Length | 6 in |
Handle Length | 4 1/2 in |
Tip Size | 1/4" |
Length Family | Short |
Long Arm Length | 6 in |
Short Arm Length | 4 1/2 in |
Handle-Length | 4-1/2" |
Long-Arm-Length | 6" |
Short-Arm-Length | 4-1/2" |
Arm-Length | 6" |
Description
Hex Key, Tip Size 1/4 in, Long Arm Length 6 in, Short Arm Length 4 1/2 in, Natural, Length Family Short, Hex, Number of Tips 1, Non-Sparking Yes, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, SAE
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Specialty Cutter, Hook Knife, Hook (EP-220)
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (2018412114R)
- KLEIN TOOLS Replacement Cable Cutter Head for Cat. No. 63041 (63081)
- DRILL AMERICA 3/8" HSS Straight Shank Bridge Reamer Black & Gold (KFD) Premium (KFDRBSS3/8)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 5/64" Tip Size, 6 in Long, 4 1/2 in Short (WT-5/64)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 6 mm Tip Size, 90 mm Long, 32 mm Short (WH-6MM)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 32 mm Tip Size, 320 mm Long, 125 mm Short (WH-32MM)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 14 mm Tip Size, 140 mm Long, 57 mm Short (WH-14MM)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 3/32" Tip Size, 1 7/8 in Long, 3/4 in Short (WH-3/32)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 7/32" Tip Size, 3 1/8 in Long, 1 1/16 in Short (WH-7/32)
- EKLIND SAE Plain Hex Key, 9/16" Tip Size, 5 3/4 in Long, 1 3/4 in Short (15136)
- Ampco Safety Tools Wrenches