Shop All Putty & Joint Knives, Spatulas, Scrapers
Ampco Safety Tools
Rust Scraper, 3", Nickel Aluminum Bronze
Mfr # 8606
Zoro # G7532077
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3 in
- Blade Material Nickel Aluminum Bronze
- Blade Length 8 in
- Overall Length 47 1/4 in
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # 8606
- Zoro # G7532077
- UPC # 702535883577
- Country of Origin United Kingdom
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3 in |
Blade Length | 8 in |
Overall Length | 47 1/4 in |
Handle Length | 3 1/4 ft |
Description
Scraper, Blade Edge Type Bevel, Blade Flexibility Stiff, Blade Length 8 in, Blade Material Nickel Aluminum Bronze, Blade Shape Semi-Circle, Blade Width 3 in, Features Corrosion-Resistant, Non-Magnetic, Handle Length 3 1/4 ft, Handle Material Wood, Handle Style Straight, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 47 1/4 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Half
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X25)
- PRO-GRADE TOOLS Socket, 3/8"Dr., 6Pt. Deep, 10mm (13710)
- JAMESON Big Buddy Duct Rodder w/ 800 ft. of 1/2" Marked Rod (11-38-800M)
- INSIZE Dial Caliper, 0-300mm Range, 2"Jaw D, White (1311-300A)
- AMPCO SAFETY TOOLS Knife, 5 3/4 In, Nonsparking, Wood (K-5)
- AMPCO SAFETY TOOLS Rust Scraper, 3", Nickel Aluminum Bronze (8604)
- AMPCO SAFETY TOOLS Spatula, Stiff, 2", Aluminum Bronze (S-92)
- AMPCO SAFETY TOOLS Spatula, Stiff, 1-5/8", Aluminum Bronze (S-91)
- AMPCO SAFETY TOOLS Scraper, Stiff, 3/4", Beryllium Copper (8500)
- AMPCO SAFETY TOOLS Spatula, Stiff, 1", Aluminum Bronze (S-90)
- HYDE Putty Knife 2In Superflex S/S (06257)
- Ampco Safety Tools Drywall and Plastering Tools