Shop All Putty & Joint Knives, Spatulas, Scrapers
Ampco Safety Tools
Rust Scraper, 3", Nickel Aluminum Bronze
Mfr # 8604
Zoro # G7465613
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3 in
- Blade Material Nickel Aluminum Bronze
- Blade Length 8 in
- Overall Length 39 1/4 in
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # 8604
- Zoro # G7465613
- UPC # 702535883560
- Country of Origin United Kingdom
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3 in |
Blade Length | 8 in |
Overall Length | 39 1/4 in |
Handle Length | 2 1/2 ft |
Description
Scraper, Blade Edge Type Bevel, Blade Flexibility Stiff, Blade Length 8 in, Blade Material Nickel Aluminum Bronze, Blade Shape Semi-Circle, Blade Width 3 in, Features Corrosion-Resistant, Non-Magnetic, Handle Length 2 1/2 ft, Handle Material Wood, Handle Style Straight, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 39 1/4 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Half
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Nail Ship Auger Drill Bit, 9/16 x 18 in. (38736)
- JET Jointer Kit, 1 HP, 1/2 In (708457DXK)
- MILWAUKEE TOOL 1-1/8 in. x 8 in. x 10 in. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit (48-20-7250)
- RED DEVIL 1-1/4 IN. FLEX SPACKLING KNIFE (4202)
- AMPCO SAFETY TOOLS Scraper Blade, Stiff, 6", Aluminum Bronze (S-71S)
- AMPCO SAFETY TOOLS Scraper, Stiff, 1-1/4", Nickel Copper (K-21)
- AMPCO SAFETY TOOLS Scraper, Stiff, 3-3/4", Aluminum Bronze (S-10G)
- AMPCO SAFETY TOOLS Linoleum Knife, 4-9/16" L, Nonsparking (K-40)
- AMPCO SAFETY TOOLS Scraper, Stiff, 3-3/4", Nickel Copper (S-1069)
- AMPCO SAFETY TOOLS Scraper, Stiff, 3-1/2", Nickel Copper (K-31)
- WILLIAMS Williams Gasket Scraper, 8-3/4"x1-1/2" (GSC-12)
- Ampco Safety Tools Drywall and Plastering Tools