Shop All Putty & Joint Knives, Spatulas, Scrapers
Ampco Safety Tools
Rust Scraper, 3", Nickel Aluminum Bronze
Mfr # 8602
Zoro # G7621485
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 3 in
- Blade Material Nickel Aluminum Bronze
- Blade Length 8 in
- Overall Length 31 1/2 in
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # 8602
- Zoro # G7621485
- UPC # 702535883553
- Country of Origin United Kingdom
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3 in |
Blade Length | 8 in |
Overall Length | 31 1/2 in |
Handle Length | 23 1/2 in |
Description
Scraper, Blade Edge Type Bevel, Blade Flexibility Stiff, Blade Length 8 in, Blade Material Nickel Aluminum Bronze, Blade Shape Semi-Circle, Blade Width 3 in, Features Corrosion-Resistant, Non-Magnetic, Handle Length 23 1/2 in, Handle Material Wood, Handle Style Straight, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 31 1/2 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Half
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Electronic Torque Wrench, Inch-Pound/Newton-Meter, 3/8 in fixed, 5 to 99.5 ft-lb, Ratcheting (4RYL3)
- RIDGID Bolt Cutters, Steel, 38 in (S36)
- CRESCENT LUFKIN 1/2" x 38m/125' Atlas® SAE/Metric Dual Sided Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1298SME590N)
- MILWAUKEE TOOL 5 3/8 in Metal & Stainless Cutting Circular Saw Blade (25/32 in Arbor) (48-40-4070)
- AMPCO SAFETY TOOLS Knife, 5 3/4 In, Nonsparking, Wood (K-5)
- AMPCO SAFETY TOOLS Putty Knife, Stiff, 3/4", Beryllium Copper (K-15)
- AMPCO SAFETY TOOLS Scraper, Stiff, 3-1/2", Nickel Copper (S-10AG)
- AMPCO SAFETY TOOLS Scraper, Stiff, 1-1/4", Nickel Copper (K-21)
- AMPCO SAFETY TOOLS Scraper Blade, Stiff, 6", Aluminum Bronze (S-71S)
- AMPCO SAFETY TOOLS Rust Scraper, 3", Nickel Aluminum Bronze (8604)
- RED DEVIL SLAMSCRAPER Series Impact Tool, 6 in W Blade (2105)
- Ampco Safety Tools Putty & Joint Knives, Spatulas, Scrapers