Shop All Putty & Joint Knives, Spatulas, Scrapers
Ampco Safety Tools
Rust Scraper, 3", Nickel Aluminum Bronze
Mfr # 8600
Zoro # G7465412
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3 in
- Blade Material Nickel Aluminum Bronze
- Blade Length 8 in
- Overall Length 23 1/2 in
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampco Safety Tools
- MFR # 8600
- Zoro # G7465412
- UPC # 702535883546
- Country of Origin United Kingdom
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3 in |
Blade Length | 8 in |
Overall Length | 23 1/2 in |
Handle Length | 15 1/2 in |
Description
Scraper, Blade Edge Type Bevel, Blade Flexibility Stiff, Blade Length 8 in, Blade Material Nickel Aluminum Bronze, Blade Shape Semi-Circle, Blade Width 3 in, Features Corrosion-Resistant, Non-Magnetic, Handle Length 15 1/2 in, Handle Material Wood, Handle Style Straight, Included Blade Manufacturer Part Number Not Applicable, Number of Functions Not Applicable, Overall Length 23 1/2 in, Product Type Scraper, Replaceable Blade Not Replaceable, Retractable Blade Not Retractable, Tang Type Half
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 4 1/4 in Diagonal Cutting Plier Standard Cut Uninsulated (70 15 110)
- BON TOOL Bon 34-425 Warren Hoe, Triangular Head 60" Wood Handle (34-425)
- GOLDBLATT Wall Repair Patch, 4 x 4 In, Self Adhesive (G15215)
- ONSRUD Routing End Mill, Up O-Flute, 1/2, 1 5/8 (63-790)
- AMPCO SAFETY TOOLS Scraper, Stiff, 3-3/4", Aluminum Bronze (S-10G)
- AMPCO SAFETY TOOLS Spatula, Stiff, 1-5/8", Aluminum Bronze (S-91)
- AMPCO SAFETY TOOLS Scraper, Stiff, 3-1/2", Nickel Copper (K-31)
- AMPCO SAFETY TOOLS Scraper, Stiff, 3-3/4", Nickel Copper (S-1069)
- AMPCO SAFETY TOOLS Spatula, Stiff, 2", Aluminum Bronze (S-92)
- AMPCO SAFETY TOOLS Putty Knife, Stiff, 2", Beryllium Copper (K-20)
- HYDE Putty Knife, Flexible, 1-1/2", Carbon Steel (04101)
- Ampco Safety Tools Drywall and Plastering Tools